Buy more than* S$200* and get FREE SHIPPING

BOOT BAND CUTTER

2.50 (2)
Purpose
For cutting the boot band and boots of the drive shaft., For cutting the boot band and boots of the drive shaft., For cutting the boot band and boots of the drive shaft.
Dimension B1 (mm)
24
Dimensions B2 (mm)
41
Dimension T (mm)
11
Dimensions L (mm)
193
Weight (g)
260
Compatible
Stainless steel boot band of the drive shaft of light cars to ordinary vehicles. Rubber drive shaft boots
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07125325 60.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
4
From Japan
On 2016-05-23 21:19:53
Until now I used a normal powerful nipper, but I was bothered to use it so I bought a special item. Sharpness is one thing but it never struggles.
This review is about item#07125325.
Band cut of drive shaft boots
1
From Japan
On 2015-10-26 18:36:32
The blade was losing if I thought to cut the band of the drive shaft boots It was written that it was not easy to cut at all, but it was hard to use even to cut the boots, although it was written that boots are easy to cut, was
This review is about item#07125325.

Related Products