Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

BALL JOINT SEPARATOR (OFFSET TYPE)

5.00 (1)
Rated Output (kN)
25
Drive sq (mm)
9.5
Dimension W (mm)
70
Dimension H (mm)
160-200
Dimensions L (mm)
165
Weight (kg)
3.0
Compatible
Tie rod end: light car, ordinary car Suspension (upper): light car, ordinary car Suspension (lower): mini-cars
Application
Used for separating the ball joint.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07127793 379.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of light boots' boots
5
From Japan
On 2018-02-20 18:54:51
I determined that the bolt at the end of the tie rod could not come off and I decided to finish it as KTC by referring to the post. If it is heavy, it will be fixed and it will not come off. Just support lightly by hand OK. I thrust the thrust bolt slowly and it made a sound and got out. The ball joint did a perfect job, did not it?
This review is about item#7127793.

Related Products