Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lock Nut Chisel

4.50 (4)
Purpose
For removing and mounting of caulking type lock nut of drive shaft., For removing and mounting of caulking type lock nut of drive shaft., For removing and mounting of caulking type lock nut of drive shaft., For removing and installing caulking type lock nut of drive shaft.
2015 Trusco Published Pages
2 0941
2014 TRUSCO Published Page
2-0888, 2-0888
Dimensions b (mm)
4.5, 4.5
Dimension l (mm)
51, 51
Dimensions D (mm)
50, 50
Dimensions a (mm)
0.4, 0.4
Dimensions L (mm)
173, 173
Weight (g)
350, 350
TRUSCO Part Number
373-0506, 373-0506
Compatible
Have been used in the drive shaft, most of the caulking type of lock nut., Have been used in the drive shaft, lock nut of most types of caulking.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AS404 07130295 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It is used to remove caulking of hub lock nut at drum brake cleaning.
5
From Japan
On 2018-04-20 06:05:03
I worked safely with easy-to-work and easy-to-grasp design.
This review is about item#07130295.
Caulking the drive shaft
5
From Japan
On 2017-01-12 23:35:38
It is very convenient to take caulking or caulk.
This review is about item#7130295.
Caulking off
5
From Japan
On 2016-01-28 14:45:00
The same goods used before are very durable and very easy to use.
This review is about item#07130295.
Set of nut loosening prevention washer
3
From Japan
On 2014-12-16 15:25:47
There is a firm sense of feeling but it is difficult to work in a narrow area because the overall making is great. Around the periphery I think that it can be used anywhere if the appearance is thin.
This review is about item#07130295.

Related Products