Buy more than* S$200* and get FREE SHIPPING

TIRE AIR GAUGE

2.00 (2)
Purpose
To measure the air pressure of vehicle tires as pressure increase, decrease., To measure the air pressure of vehicle tires as pressure increase, decrease., To measure the air pressure of vehicle tires as pressure increase, decrease.
Minimum Scale Value
10kPa
Dimensions L (mm)
270
Weight (g)
800
Thickness (mm)
95
...see all>
Product Options
ADD TO CART
Measuring Range (kPa) Shape Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Measuring Range (kPa) Shape Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
0-1200 Double chuck *[No return] You cannot return this product. For details, see FAQ. 1PC 1 07119341 269.99 SGD
In stock
0-500 straight   1PC 1 07119332 269.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
When confirming the tire air
2
From Japan
On 2017-11-16 17:18:46
As we used it, the operator gave an opinion that the rubber at the inlet of the air became loose and it became easy to come off.
This review is about item#7119332.
Put air from tractor to passenger car, 2 t dump tire
2
From Japan
On 2010-09-27 21:27:41
The angle of the tip does not enter the inside of a double tire with a delicate 2t. In the future, adjust the angle
This review is about item#07119341.

Related Products