Buy more than* S$200* and get FREE SHIPPING

Socket for 12.7Sq. Aluminum Wheels

4.50 (2)
Outlet Corner (sq.)
12.7, 12.7
Dimension l (mm)
15, 15
Dimension D2 (mm)
21, 21
Dimensions L (mm)
60, 60
Weight (g)
140, 140
...see all>
Product Options
ADD TO CART
Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24 17, 17 22, 22 1PC 1 B35A-17H 07105052 26.99 SGD
In stock
26, 26 19, 19 24, 24 1PC 1 B35A-19H 07105061 26.99 SGD
In stock
27.5, 27.5 21, 21 27, 27 1PC 1 B35A-21H 07105077 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For attaching and detaching the wheel nut of the car
4
From Japan
On 2017-12-18 19:19:13
It is very useful. Meat is also thin, but it is made to not endure durability. It is Kusatsuki KTC.
This review is about item#7105061.
Good work.
5
From Japan
On 2016-08-13 17:12:39
Because there is rubber in the back, there is no scratch on the head of the nut. There is thin wall and moderate length, making it firmly.
This review is about item#7105061.

Related Products