Buy more than* S$200* and get FREE SHIPPING

Aluminum Wheel Center Cap Wrench

4.71 (7)
Dimensions b (mm)
7, 7
Dimension l (mm)
115, 115
Dimensions D (mm)
34, 34
Dimensions a (mm)
0.7, 0.7
Dimensions L (mm)
235, 235
Weight (g)
90, 90
Application
Removal of the aluminum wheel center cap for cars.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AH102 07105043 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Automobile maintenance (tire change)
5
From Japan
On 2018-04-02 23:21:53
You can easily remove it without worry of center cap breakage. To protect the center cap, we use vinyl tape wrapped around the shaft part.
This review is about item#7105043.
Cover removal of doorknob seat
5
From Japan
On 2016-07-16 10:33:59
It was a shape like Priva of order code 18898452, it was answer that there is nothing for inquiries as to whether there is a tool that can narrow down and the width is narrower ahead, but we have reached this product when we have investigated variously. It is better to narrow the width a little more, so use it by scraping with the file.
This review is about item#07105043.
Tire replacement center cap removed
5
From Japan
On 2016-05-02 20:08:41
I think that it is a slight angle It is a convenient special tool
This review is about item#07105043.
Substitution for studless etc.
5
From Japan
On 2014-11-17 20:06:51
I used it for the first time today, but it does not matter. I did it with a driver etc. so far and cracked a little on the surface of the center cap, so I can relieve it with confidence in this.
This review is about item#07105043.
Wheel center cap change
4
From Japan
On 2014-04-30 13:35:00
Even better if there is a protector on the back side.
This review is about item#07105043.
Removal of wheel center cap
4
From Japan
On 2013-12-16 21:27:49
The part with the handle is easy to use. I do not know how much the effect of preventing scratches and cracks is unless I try to use it a little more.
This review is about item#07105043.
When balancing
5
From Japan
On 2013-06-17 17:13:25
I replaced it with a driver, but the center cap itself had cracks and broken claws disappeared. I think that the price is a bit high, but it is worth enough if you consider cracking the center cap or folding the claws.
This review is about item#07105043.

Related Products