Buy more than* S$200* and get FREE SHIPPING

Wheel Cap Wrench

5.00 (2)
Purpose
Removal of automobile wheel cap, Removal of automobile wheel cap, Removal of automobile wheel cap, Removal of car wheel cap.
Dimensions b (mm)
20, 20
Dimension l (mm)
215, 215
Dimensions D (mm)
40, 40
Dimensions a (mm)
1.3, 1.3
Dimensions L (mm)
350, 350
Weight (g)
200, 200
Application
Removal of car wheel cap.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AH101 07127583 40.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When removing the wheel cap attached to the aluminum wheel
5
From Japan
On 2018-01-21 16:57:32
It is very easy to remove the cap by sandwiching it between the wheel and the cap, I do not know the hardships so far. I hope I bought it quickly.
This review is about item#7127583.
Substitution for studless etc.
5
From Japan
On 2014-11-17 20:00:41
I used it for the first time today, but there is no problem at all. It is easy to use with one hand without the need for force. It will be fun to remove the cap from now.
This review is about item#07127583.

Related Products