Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

The Torque Wrench Exclusive for Wheel Nuts

4.60 (5)
Caution
Follow the specified torque by manufacturer. Socket wrench is sold separately. , Follow the specified torque by manufacturer. Socket wrench is sold separately. , Follow the specified torque by manufacturer. Socket wrench is sold separately. , Use after confirming the manufacturers' torque specification Socket wrenches are sold separately.
Purpose
Single-function type torque wrench for car wheel nuts. Only right rotation for tightening. Not apply for reverse screws. For Toyota, Daihatsu vehicles., Single-function type torque wrench for car wheel nuts. Only right rotation for tightening. Not apply for reverse screws. For Toyota, Daihatsu vehicles., Single-function type torque wrench for car wheel nuts. Only right rotation for tightening. Not apply for reverse screws. For Toyota, Daihatsu vehicles., Single purpose type torque wrench exclusive for automotive wheel nuts Suitable for right-turn tightening direction only. (Does not apply to the reversed type screw) Toyota and Daihatsu vehicles
Setting Torque (Nm)
103, 103
Outlet Corner (sq.)
12.7, 12.7
Overall Length (mm)
423, 423
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WCMPA103 07127635 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Ideal for checking the torque after tire change.
5
From Japan
On 2018-05-08 22:23:02
I purchased it over 400 times in a month, but I can use it without any problem.
This review is about item#7127635.
Retightening the tire
5
From Japan
On 2016-02-04 14:46:20
Though I could only deal with right-handed screws, what I used before can be handled in either direction with a ratchet style. Since the socket can also be locked, workability is very good as there is no worry of coming out during work.
This review is about item#07127635.
Escaping the summer, winter tires
5
From Japan
On 2009-04-17 20:48:12
Due to the over torque, breakage of the bolt triggered the purchase. I will teach you in a good place not to close any more, so I can really trust it. However, I think that it does not need power if the reach is a little longer. For those who exchange tires on their own, it is absolutely recommended.
This review is about item#07127635.
Tightening of tire wheel bolt after inspection, inspection and maintenance.
3
From Japan
On 2009-02-21 09:06:32
Very easy to use and reliable. It is convenient if you can adjust the torque in 3 steps.
This review is about item#07127635.
Automobile inspection and maintenance work
5
From Japan
On 2008-12-13 09:41:18
Very easy to use. Workability is good.
This review is about item#07127635.

Related Products