Buy more than* S$200* and get FREE SHIPPING

9.5sq. T type handle

5.00 (1)
Caution
Insert the corner drive to the root completely., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Please insert an angle drive thoroughly to a root., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Insert the corner drive to the root completely., Please insert an angle drive thoroughly to a root.
2015 Trusco Published Pages
2 0170
2014 TRUSCO Published Page
2-0164
Dimension l (mm)
200, 200
Overall Width (mm)
200
Dimensions L (mm)
250, 250
Weight (g)
275, 275
Overall Length (mm)
250
TRUSCO Part Number
373-8728, 373-8728
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TH20 07104517 35.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in areas where hands are hard to reach
5
From Japan
On 2015-02-23 17:44:16
High precision is high, so when you put the socket on, it will not shift, so you can use with confidence
This review is about item#07104517.

Related Products