Buy more than* S$200* and get FREE SHIPPING

Impact screwdriver Cross bitt

5.00 (3)
Caution
Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Hold the grip to securely. Be sure that you hit the grip end. Use dedicated bit. Wear protective glasses., Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Please hold the grip correctly. Please hit the grip end correctly. Please use the dedicated bits. Please wear protective glasses., Hold the grip to securely. Be sure that you hit the grip end. Use dedicated bit. Wear protective glasses.
2015 Trusco Published Pages
2 0429
2014 TRUSCO Published Page
2-0415
Dimension d (mm)
8, 8
Dimensions L (mm)
80, 80
Weight (g)
10, 10
...see all>
Product Options
ADD TO CART
Count TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Count TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No.1, No.1 373-7934, 373-7934 1PC 1 SDP-1 07107152 5.99 SGD
In stock
No.2, No.2 373-7942, 373-7942 1PC 1 SDP-2 07107161 5.99 SGD
In stock
No.3, No.3 373-7951, 373-7951 1PC 1 SDP-3 07107177 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-08-07 06:35:22
Because Japan is proud KTC, there will be no problem at all.
This review is about item#07107177.
When unscrewing
5
From Japan
On 2016-06-27 17:54:36
no problem
This review is about item#07107161.
Disassembly of equipment
5
From Japan
On 2013-11-03 10:04:22
Quality is KTC and there is no problem. After ordering, arrive in the morning of the next day, saving labor for sourcing is saved.
This review is about item#07107161.

Related Products