Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pantograph Jack

4.18 (17)
Caution
Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Please do not use a load higher than capacity. Do not go under the raised jack.
2015 Trusco Published Pages
3 2286
2014 TRUSCO Published Page
3-2531
Accessories
handle, Handle
...see all>
Product Options
ADD TO CART
Capacity (kg) Dimensions W2(mm) Dimensions W1(mm) Lowest Position (mm) Highest Position (mm) Dimension l (mm) Dimensions L (mm) Weight (kg) Stroke (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Capacity (kg) Dimensions W2(mm) Dimensions W1(mm) Lowest Position (mm) Highest Position (mm) Dimension l (mm) Dimensions L (mm) Weight (kg) Stroke (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
600, 600 90, 90 40, 40 90, 90 340, 340 130, 130 380, 380 1.8, 1.8 250, 250 373-7063, 373-7063 1PC 1 PJ-06 07125054 49.99 SGD
In stock
800, 800 100, 100 45, 45 102, 102 380, 380 140, 140 410, 410 2.4, 2.4 278, 278 373-7080, 373-7080 1PC 1 PJ-08 07125063 69.99 SGD
In stock
1000, 1000 120, 120 45, 45 115, 115 415, 415 150, 150 437, 437 3.7, 3.7 300, 300 373-7098, 373-7098 1PC 1 PJ-1 07125072 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 4.18
17 Customer Reviews
The reviews are automatic translation.
Used for studless tire replacement
4
From Japan
On 2018-02-03 17:21:38
I was looking for a durable jack that can also be used for imported cars [BMW], so I bought it because I saw a review that it would fit snugly to the jack point. When I tried it, I was able to work without problems with a really fit.
This review is about item#7125063.
As an in-vehicle jack
5
From Japan
On 2017-11-17 14:29:18
Built more firmly than I thought, I could use it with confidence in paint. The price is not too high and I am satisfied.
This review is about item#07125054.
Motorcycle maintenance only for side stand
5
From Japan
On 2017-10-15 19:31:12
Because the load capacity is 300 kg, even a 900 cc motorcycle is affordable. If the rear wheel goes up 1 cm, you can lubricate the chain, so you can start comfortably quickly.
This review is about item#7125054.
Used for exchanging tires for business vehicles
3
From Japan
On 2016-05-24 05:30:14
Since we do not have a car jack too much, I wanted a solid jack and purchased. The price is reasonable. There is nothing to complain about, it is safe quality. Although it is a solid black paint, it seems that rust is peeled off when used many times. Plating is better ...
This review is about item#07125072.
Vehicle jack up
5
From Japan
On 2016-04-22 20:04:28
We are repairing the aluminum wheels gently. I chose it because I use it many times, I put importance on durability. I am using it about 100 times, but I am still active.
This review is about item#07125072.
Exchange of tires for business trip
4
From Japan
On 2015-11-10 16:03:16
A little expensive to use
This review is about item#07125072.
We are remodeling to adjust the height of the circular saw.
5
From Japan
On 2015-11-05 17:50:53
Rather than using it for jacking up the original car, I use it for the table which can adjust the height when cutting the circular saw. I am sorry without the rattling.
This review is about item#07125054.
Car maintenance
5
From Japan
On 2015-10-18 18:10:03
It is used for X-TRAIL. Unlike the on-board tool, you can use with confidence by making it solid
This review is about item#07125072.
Winter tire change
3
From Japan
On 2015-09-16 17:57:37
Since the pantograph jack on the car bent, purchased as a replacement thing. I do not know which is better, so I made it in Japan. I plan to use it in the future.
This review is about item#07125054.
Jack up at tire change
4
From Japan
On 2015-06-15 09:39:27
Since the hole through which the handle passes is not chamfered, the handle gets badly damaged.
This review is about item#07125063.

Related Products