Buy more than* S$200* and get FREE SHIPPING

HANDY BAR SHORT

2015 Trusco Published Pages
2 0938
2014 TRUSCO Published Page
2-0885
Dimension W (mm)
19
Dimension T (mm)
10
Dimensions L (mm)
420
Weight (g)
635
TRUSCO Part Number
383-7653
Application
1) Prying: V belt, flat belt tension adjustment. 2) Widening: Removing the mission from the engine. Separation of strut and lower arm. 3) Pulling: Pulling of drive shaft from the mission (def). Removing oil seal, gear, bearings, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07125097 82.73 SGD
In stock
ADD TO CART

Related Products