Buy more than* S$200* and get FREE SHIPPING

Hand Picker

4.67 (3)
Purpose
Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool that picks up the accessories dropped into liquid, such as places that are narrow and hands cannot reach., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool that picks up the accessories dropped into liquid, such as pl
2015 Trusco Published Pages
2 0977
2014 TRUSCO Published Page
2-0898
Dimensions L (mm)
512, 512
Weight (g)
170, 170
TRUSCO Part Number
373-9112, 373-9112
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VS4-3 07125194 35.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Garbage disposal of drum type washing machine
5
From Japan
On 2016-03-14 17:04:32
It is truly KTC. In a home center, if you buy it, when you bend it becomes hard, you can not use it
This review is about item#07125194.
Pick at small items falling
4
From Japan
On 2015-06-17 16:11:48
I am satisfied if the tip is also using a magnet. Because it is a domestic product, things and prices are firm.
This review is about item#07125194.
Screw work
5
From Japan
On 2015-04-03 08:47:58
After all it is convenient.
This review is about item#07125194.

Related Products