Buy more than* S$200* and get FREE SHIPPING

Handle

4.50 (6)
2015 Trusco Published Pages
3 2286
2014 TRUSCO Published Page
3-2531
Weight (kg)
0.3, 0.3
Overall Length (mm)
460, 460
TRUSCO Part Number
373-7071, 373-7071
Compatible
Replacement parts for the pantograph jack (PJ over 06,08,1), Pantograph jack (PJ-06, 08, 1) for spare parts
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PJ-06-H 07125081 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Tire change jack up
5
From Japan
On 2017-05-12 22:55:21
Old fashioned jack up. It was simple and good.
This review is about item#7125081.
Tire exchange
5
From Japan
On 2017-03-08 20:21:08
Since there is no joint, the force did not escape, and smooth tire change was possible. It was also satisfactory in terms of cost.
This review is about item#7125081.
Used with panta type jack
2
From Japan
On 2017-02-16 09:46:29
Because the length of the crank part was long, I felt it difficult to use for rotating work.
This review is about item#7125081.
Repair such as puncture
5
From Japan
On 2016-11-09 20:41:48
The handle attached to the tool set is small and difficult to use. This is the easiest to do in order to actually turn jacks for puncture repair. I put it on a car and prepare for a puncture.
This review is about item#7125081.
Jack-up of private car
5
From Japan
On 2016-04-04 19:44:49
I bought it because it is difficult to use because the car type handle is a joint type and it is small for emergency use. It is easy to use because it is solid, you can work quickly.
This review is about item#07125081.
Personal car maintenance
5
From Japan
On 2014-03-21 06:09:18
I bought it cheaply, so it was good.
This review is about item#07125081.

Related Products