Buy more than* S$200* and get FREE SHIPPING

Magnet Hand, Powerful Type

5.00 (2)
Caution
Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use where magnetism can have adverse effects. Avoid using in high-temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use for areas in which the magnetic force may cause negative effect. Do not use at high temperature., Do not use where magnetism can have adverse effects. Avoid using in high-temperature.
2015 Trusco Published Pages
1 0836
2014 TRUSCO Published Page
1-0784
Lifting Capacity (kg)
Magnet: 0.45, Magnet: 0.45
Outer Diameter (phi mm)
Magnet: 6.5, Magnet: 6.5
Dimensions L (mm)
520, 520
Weight (g)
115, 115
TRUSCO Part Number
373-9040, 373-9040
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VL2-HD 07128536 37.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to take Kogu that fell to the hull during a water bike repair
5
From Japan
On 2017-06-04 15:43:24
I bought a thing of the monotary, but because the previous part is big and it is unusable, I purchased the KTC made again.
This review is about item#7128536.
Used to take Kogu that fell to the hull during a water bike repair
5
From Japan
On 2017-06-04 15:35:14
I bought a thing of monotaro but because the previous part is big inconvenient, I purchased KTC made newly.
This review is about item#7128536.

Related Products