Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Hand, Elastic Shaft

4.50 (2)
Dimension l (mm)
145, 145
Dimensions L (mm)
185-815, 185 to 815
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Lifting Capacity (kg) Point Shape Outer Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Lifting Capacity (kg) Point Shape Outer Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0836 1-0784 Magnet: 6.3, Magnet: 6.3 Medium, Medium Magnet: 15.6, Magnet: 15.6 90, 90 373-9066, 373-9066 1PC 1 VL3-2 07128554 55.99 SGD
In stock
- - Magnet: 1.1, Magnet: 1.1 Hook type, Hook Type Magnet: 12.6, Magnet: 12.6 70, 70 - 1PC 1 VL3-P 07128581 48.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It seems like picking up waste wire at the site
4
From Japan
On 2014-03-27 15:33:24
I have not used it yet. It looks pretty good.
This review is about item#07128554.
I use it when I take things or dropped it at work in a narrow place
5
From Japan
On 2012-04-12 10:42:16
The one using the same thing so far has broken (it seems to be missing first) KTC in purchasing a new strong toy thing! Although I have made good things (truly price is saying things) I have not bought a lot yet, but if it is a spanner or something like that I can flirt up (46 singles or something with something) useful at the time of emergency I am impressed. I can also use it for this auscultatory stick, so it will be useful. I will buy another one if it is 1000 yen cheaper yet ...
This review is about item#07128554.

Related Products