Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

cross rim wrench

5.00 (4)
Purpose
Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and installing wheel nut., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and mounting of wheel nuts., Removing and installing wheel nut.
2015 Trusco Published Pages
2 0173
Dimensions L (mm)
400, 400
...see all>
Product Options
ADD TO CART
Dimensions D1 x D2 x D3 x D4 (mm) Dimensions S1 x S2 x S3 x S4 (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D1 x D2 x D3 x D4 (mm) Dimensions S1 x S2 x S3 x S4 (mm) Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29x31x33x37, 29x31x33x37 19x21x23x26, 19x21x23x26 1.5, 1.5 395-8043, 395-8043 2-0167, 2-0167 1PC 1 XH-19-26 07109751 72.99 SGD
Shipped after 2018-06-22
20x25x29x31, 20x25x29x31 14x17x19x21, 14x17x19x21 1.3, 1.3 395-8027, 395-8027 2-0167, 2-0167 1PC 1 XH-14-21 07109733 62.99 SGD
In stock
29x32x35x39, 29x32x35x39 19x22x24x27, 19x22x24x27 1.6, 1.6 395-8051, 395-8051 2-0167, 2-0167 1PC 1 XH-19-27 07109767 72.99 SGD
In stock
25x29x31x33, 25x29x31x33 17x19x21x23, 17x19x21x23 1.5, 1.5 395-8035, 395-8035 2-0167 1PC 1 XH-17-23 07109742 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To hobby vehicle maintenance
5
From Japan
On 2018-05-22 18:23:57
I was worried because there were no parts dealers nearby, and thankfully received the item soon.
This review is about item#7109733.
Used for tire change
5
From Japan
On 2018-05-19 13:54:58
BMW's wheel bolt was 17 mm, 17 mm part of the other cross wrench was loose and it seemed to be licking the head of the bolt so I used a socket wrench all the time. However, as expected it is perfect for KTC.
This review is about item#7109742.
Tire exchange
5
From Japan
On 2013-12-04 14:46:18
Although it relates to the specification of the manufacturer, does not it become easy to use if the wall thickness of the hexagonal wrench part becomes thin even a little? There is a thing with the bolt hole of aluminum foil tight.
This review is about item#07109742.
Tire exchange
5
From Japan
On 2013-10-08 12:14:09
I am satisfied with the price.
This review is about item#07109767.

Related Products