Buy more than* S$200* and get FREE SHIPPING

Rubber Hammer

5.00 (2)
2015 Trusco Published Pages
2 0757
2014 TRUSCO Published Page
2-0723
Material (head)
Gum, Rubber
Dimension W (mm)
60, 60
Dimension H (mm)
100, 100
Dimensions L (mm)
330, 330
Weight (g)
450, 450
Size
1 pounds, 1 pound
TRUSCO Part Number
395-8001, 395-8001
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UD4-10 07110056 22.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-07-14 07:52:03
I was looking for a rubber hammer not to scratch it. A little more, I thought that heavy things were good.
This review is about item#07110056.
work
5
From Japan
On 2015-03-29 13:50:51
Good things.
This review is about item#07110056.

Related Products