Buy more than* S$200* and get FREE SHIPPING

COMPONENT HAMMER

2015 Trusco Published Pages
2 0737
2014 TRUSCO Published Page
2-0708
Material (head)
Urethane resin
Dimension W (mm)
46
Dimension H (mm)
98
Dimensions L (mm)
310
Weight (g)
610
Size
1 pounds
TRUSCO Part Number
395-7977
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 07111011 129.99 SGD
In stock
ADD TO CART

Related Products