Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact flex short ratchet handle

5.00 (1)
Caution
When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., As for the flex section, when power is inserted too much, job becomes unstable. Because it becomes cause of breaking and racing, change lever operation the left and right please goes securely., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and idling., When putting to much force to the flex section, work will be unstable. Please note to operate the right and left switch lever correctly, to avoid damages and
2015 Trusco Published Pages
2 0151
2014 TRUSCO Published Page
2-0149
Outlet Corner (sq.)
9.5, 9.5
Forwarding Angle (Degree)
10, 10
Dimension T (mm)
10, 10
Dimensions B (mm)
22, 22
Dimensions L (mm)
80, 80
Type
Kubifu, Swing
Weight (g)
90, 90
Type
Compact Short, Pan-Tilt compact short
TRUSCO Part Number
307-5583, 307-5583
Specification
21st century version tool
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BRC3FS 07110065 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement work of a favorite car plug
5
From Japan
On 2014-06-24 14:12:26
Rock stone KTC's ratchet, cheap and different comfort. It looked like GOOD, it was an item that makes me think that I was happy to buy it.
This review is about item#07110065.

Related Products