Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Screwdriver, Bit

2.00 (1)
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Please note to operate the right and left switch lever correctly, to avoid damages and idling., Since it may lead to breakage or idling, please perform lever handling replacement on both sides properly.
2015 Trusco Published Pages
2 0417
2014 TRUSCO Published Page
2-0405
Head Width (mm)
27
Material (Bit)
Cr-V, Cr-V
Blade Shape
+
Weight (g)
60, 60
Set Contents
Body, bit (+ No.2 overall length 22mm), The main body, bits (length 22 mm +No.2)
TRUSCO Part Number
373-7501, 373-7501
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RM22 07133813 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
To a screw in a narrow place
2
From Japan
On 2015-09-22 11:53:26
Because it is KTC, I thought that it would be a good thing, but as I see the image, I can not tell a narrow place because the bit sticks out because the head is big. In the case of the ratchet driver which was attached to the snowboarding binding 20 years ago, I think that it was better as that bit was made so that the bit fits all the way. As for this thing I thought that it is a disappointing item because it is OK if only a bit is good. Although ratchet movement and lightness itself are good, I think that it is a matter of preference.
This review is about item#07133813.

Related Products