Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Replacement Screwdriver Set

3.00 (1)
Caution
We do not sell the main unit alone. Please note to operate the right and left switch lever correctly, to avoid damages and idling., We do not sell the main unit alone. Please note to operate the right and left switch lever correctly, to avoid damages and idling., We do not sell the main unit alone. Please note to operate the right and left switch lever correctly, to avoid damages and idling., We do not sell the main unit alone. Please note to operate the right and left switch lever correctly, to avoid damages and idling., We do not sell the main unit alone. Please note to operate the right and left switch lever correctly, to avoid damages and idling., We do not sell the main unit alone. Please note to operate the right and left switch lever correctly, to avoid damages and idling.
2015 Trusco Published Pages
2 0417
2014 TRUSCO Published Page
2-0405
Head Width (mm)
27, 27
Blade Shape
+ / Hexagon
Weight (g)
105, 105
Material
Cr-V, Cr-V
Set Contents
/ Body / Cross-bit (No.2 22mm, No.2 30mm, No.3 25mm) / Hexagonal bit (4/5 / 6mm) / Bit holder six for (EHDB06) , - For six body Cross-bit (No.2 22mm, No.2 30mm, No.3 25mm) hexagon bit (4.5.6 mm) bit holder (EHDB06)
TRUSCO Part Number
373-8833, 373-8833
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TMDB8 07133822 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machine Manufacturer Used when wearing bolts can not be rotated normally with a wrench when installing parts.
3
From Japan
On 2017-03-12 15:21:42
Although there are things that can not be used when using the included hexagon pins for a longer and narrower part than expected, I expect that from the confidence of KTC made it is possible to use the tool a bit more now .
This review is about item#7133822.

Related Products