Buy more than* S$200* and get FREE SHIPPING

Ratchet Handle

Material (handle)
Elastomer resin
Forwarding Angle (Degree)
5
Plug Angle (mm)
9.5
Type
Push Release formula
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PA-380PH 07583256 35.83 SGD
In stock
ADD TO CART

Related Products