Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Soft driver set

4.00 (1)
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
2015 Trusco Published Pages
2 0347
2014 TRUSCO Published Page
2-0340
Material (Shaft)
Cr-V, Cr-V
Blade Shape
+/-
Weight (kg)
0.21, 0.21
Set Contents
Software driver cross No.2 (D7P-2), software driver minus 100 (D7M over 6), Soft driver cross No.2 (D7P-2), soft driver minus 100 (D7M-6)
TRUSCO Part Number
373-8531, 373-8531
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PCSet) 1 TD702 07119007 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Automobile Maintenance
4
From Japan
On 2016-08-09 11:37:58
The grip fits very easily. I purchased it cheaper than the home center.
This review is about item#7119007.

Related Products