Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

20.8mm Plug Wrench Short Type

4.86 (7)
Dimension D2 (mm)
32, 32
Dimension D1 (mm)
34, 34
Dimension S (mm)
20.8, 20.8
Dimensions L (mm)
170, 170
Weight (g)
176, 176
Application
Water-cooled 2-cycle spark plug (20.8 mm) replacement work.(can also be used on 20.6 mm.) Full length 170 mm, shorter and easier to use.Convenient for car types where super plug top part is narrow, or where socket type plug wrench cannot be used.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MCPS-20.8 07125474 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
2 plug replacement for water-cooled bike
4
From Japan
On 2018-04-25 14:52:03
It is a bad thing of the maintenance which the two strikes that the plug replacement of 2 striking water-cooled bike has to remove the tank and it is necessary to check the plug burning regularly. A plug wrench of KTC choice that eliminates such annoyance. It is quite expensive, but monotail was the cheapest in mail order.
This review is about item#7125474.
Replacing the plug
5
From Japan
On 2017-03-22 19:59:12
Although there are ratchet type etc., I went to the evaluation on the net and made it a simple product here. If you ride 2st, it is essential as a carry-on item.
This review is about item#7125474.
2st Motocrosser spark plug change
5
From Japan
On 2015-05-06 15:20:51
Because it is 13/16 inches so at 20.6 mm?
This review is about item#07125474.
As a tool for 2 strikes
5
From Japan
On 2014-10-06 20:38:11
With models that do not have enough space around the cylinder head, plugs can not be replaced without this.
This review is about item#07125474.
Replacing the plug of the motorcycle
5
From Japan
On 2014-08-12 13:10:51
Easy access from a narrow place. For carrying around, it will be saved if you can make it a little lighter.
This review is about item#07125474.
Replace the plug
5
From Japan
On 2014-05-19 06:26:55
In the case of a two-stroke water-cooled motorcycle, since the space between the tank and the head is narrow, it is impossible to replace the plug unless it is a genuine tool or this. Accuracy is sufficient, so you can use with confidence.
This review is about item#07125474.
I bought it for a very narrow off road bike around the plug.
5
From Japan
On 2014-04-12 22:06:52
I thought that it was too short before purchasing, but it was just fine.
This review is about item#07125474.

Related Products