Buy more than* S$200* and get FREE SHIPPING

Tool Bag

4.29 (14)
Dimensions (Width x Length) (mm)
490 x 260 (during deployment, except belt, the flap), 490 X 260 (except for belts, flap at deployment time)
Weight (g)
270, 270
Color
black, Black
Material
Body: nylon body back: PVC edge, tape: PP, Body: nylon Body: PVC Ulla Futch, pp tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MCKB-B 07119585 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
For motorcycles
1
From Japan
On 2017-12-19 21:43:05
The Velcro staple got useless right away It is regrettable though leaf formation is good.
Touring
5
From Japan
On 2017-09-12 14:34:29
The size is exactly good, and the tool in the inside does not shake because it is fixed with the hook and loop fastener
This review is about item#7119585.
Used in tooling tooling.
4
From Japan
On 2016-12-15 06:07:18
It will be appreciated if there are a few more entries.
This review is about item#07119585.
Forest road Touring
5
From Japan
On 2015-10-11 18:46:50
Again, there are only KTC products, it is durable making. I'm glad I bought it
This review is about item#07119585.
A small automotive tool on the car
2
From Japan
On 2014-12-12 17:23:14
There are many storage spaces, so fabrics are also durable so there is no problem. However, the belt to be fixed is too long. I felt like clip type to stop the belt was good.
This review is about item#07119585.
Used as an in-vehicle tool of a motorcycle
5
From Japan
On 2014-10-17 19:26:50
The price was reasonable at KTC so I ordered it. I ordered and immediately arrived and opened quickly. The cloth is sewn firmly and is a full tribe.
This review is about item#07119585.
Tool for motorcycle touring
5
From Japan
On 2014-10-07 21:56:51
I have been thinking of purchasing from the past. I am satisfied with the structure which considers firm making and storage. It is satisfactory to make it rugged enough not to collapse even heavy tool heavy fabric.
This review is about item#07119585.
Used for on-site tooling
5
From Japan
On 2014-08-10 19:40:41
There were lots of places to put tools and it was very good. I really wanted red, but it was sold out and I did it. But I am satisfied.
This review is about item#07119585.
In-car tool holder.
5
From Japan
On 2014-04-15 20:49:56
I used it for the on-board tool holder. If it is unique to KTC, it is not a product, but it can be said as expected.
This review is about item#07119585.
Used for touring
4
From Japan
On 2014-01-15 09:05:37
Sewing of details is neat, it looks strong. To prevent the wrench and the like from jumping out, the return is secure and relieved. (A company also had something similar, but the return was not working, the wrench had jumped out)
This review is about item#07119585.

Related Products