Buy more than* S$200* and get FREE SHIPPING

DRIVE CHAIN TOOL SET

5.00 (1)
2015 Trusco Published Pages
2 0949
2014 TRUSCO Published Page
2-0892
Case Dimensions (Length x Width x Height) (mm)
275x150x50
Weight (kg)
2.2
Set Contents
Body x1 / Autaboruto x1 / In'naboruto x1 / handle for x1 / Kattapin 4050 (40 system, 50 system cut) for x1 / cut Guide 4050 (40 system, 50 system cut) for x1 / Kattapin 60 (60 system cut ) for x1 / press plate 40 (40-based press-fit) for x1 / press plate
TRUSCO Part Number
383-7947
Compatible
Chain: 420,428,520,525,50 (530), 532,630,632
Caution
A driving tool like 9.5sq ratchet handle would be required separately.
Application
Drive chain replacement work for the motor cycle. Removal of the chain pin, press fitting of the joint plate (clip type is also possible), caulking work of the joint pin.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Set 1 07123121 419.99 SGD
Shipped after 2018-05-11
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive delay crotch work
5
From Japan
On 2017-12-01 19:26:48
It is very easy to use, other tools are also trying KTC, so they are familiar with hands.
This review is about item#7123121.

Related Products