Buy more than* S$200* and get FREE SHIPPING

Nipple Wrench

4.58 (12)
Compatible Size
4.5,5.1,5.8,6.1,6.4,6.6, 4.5, 5.1, 5.8, 6.1, 6.4, 6.6
Dimension T (mm)
10, 10
Dimension D1 (mm)
20, 20
Dimensions C (mm)
5.8, 5.8
Dimensions B (mm)
5.1, 5.1
Dimensions E (mm)
6.4, 6.4
Dimensions D (mm)
6.1, 6.1
Dimension F (mm)
6.6, 6.6
Dimensions A (mm)
4.5, 4.5
Dimensions L (mm)
100, 100
Weight (g)
80, 80
Application
Motor cycle wheel spoke nipple clamping adjustment and inspection work.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MCS2-100 07123882 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
Spare adjustment of turnip
4
From Japan
On 2018-05-09 21:36:11
I bought it to adjust the looseness of the spoke. Although it may become an obstacle in handling when it is a tool with a long total length, this product did not have such a thing, and it was able to work without stress even with the wheel attached to the car body. Moreover, it was possible to turn the nipple of rigidity and sticking without difficulty.
This review is about item#7123882.
For off road bikes
5
From Japan
On 2018-03-14 18:40:45
This is the strongest! Other than that, you do not need it! This one is enough!
This review is about item#7123882.
Spoke nipple turning of motorcycle
4
From Japan
On 2018-01-11 19:25:31
For spokes of medium-sized motorcycles, it was a nipple wrench of good size and usability. For each size correspondence, the small nipple was a convenient tool although it was a little concerning the length of the tip.
This review is about item#7123882.
Motorcycle maintenance
5
From Japan
On 2016-03-07 16:38:26
It is KTC which is secure as it is high in chot but not reprogrammed many times.
This review is about item#07123882.
In turnip nipple
3
From Japan
On 2016-02-29 11:45:39
The nipple of my turnip is a mixture of the old 5 mm and the new 1 cm so there is 1 cm thick so this nipple wrench has a new nipple which is easy to use but the old type seems to be slightly licked and hard to use. I think that you can use it without problems if you get used to it.
This review is about item#07123882.
Old motorcycle maintenance
5
From Japan
On 2016-02-07 16:30:58
It is easy to use because the tip is thinner than the old type.
This review is about item#07123882.
Used for bikes.
5
From Japan
On 2015-11-08 11:26:45
I am satisfied with price and quality. We will also purchase.
This review is about item#07123882.
Adjustment of motorcycle spokes
5
From Japan
On 2015-10-07 14:37:28
Because it is made by KTC, there is no strange play and it is easy to use without nameling the nipple.
This review is about item#07123882.
Spoke replacement work
4
From Japan
On 2015-06-05 16:16:40
There is no particular problem
This review is about item#07123882.
Spoke tension
5
From Japan
On 2015-02-26 08:30:56
Truly KTC is convenient to use
This review is about item#07123882.

Related Products