Buy more than* S$200* and get FREE SHIPPING

Deep socket (millimeter) (six angles)

5.00 (1)
Outlet Corner (sq.)
6.3, 6.3
Hole corner
Hexagonal
Dimension l (mm)
42, 42
Dimensions L (mm)
50, 50
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Dimention D2 (phi mm) Dimention D1 (phimm) Dimension S (mm) Dimension H (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 0093 2-0091 13, 13 12, 12 8, 8 9, 9 33, 33 373-1413, 373-1413 1PC 1 B2L-08 07122437 14.99 SGD
In stock
- - 15, 15 17, 17 12, 12 14, 14 52, 52 - 1PC 1 B2L-12 07122473 14.99 SGD
In stock
2 0093 2-0091 13.5, 13.5 14.5, 14.5 10, 10 11, 11 36, 36 373-1456, 373-1456 1PC 1 B2L-10 07122455 14.99 SGD
In stock
2 0093 2-0091, 2-0091 12, 12 11, 11 7, 7 8, 8 27, 27 373-1391, 373-1391 1PC 1 B2L-07 07122421 14.99 SGD
In stock
2 0093 2-0091, 2-0091 16.5, 16.5 18.5, 18.5 13, 13 14, 14 59, 59 373-1499, 373-1499 1PC 1 B2L-13 07122482 15.99 SGD
In stock
2 0093 2-0091, 2-0091 14.5, 14.5 16, 16 11, 11 12, 12 46, 46 373-1472, 373-1472 1PC 1 B2L-11 07122464 15.99 SGD
In stock
2 0093 2-0091, 2-0091 12, 12 7.5, 7.5 4.5, 4.5 5, 5 18, 18 373-1332, 373-1332 1PC 1 B2L-045 07122385 15.99 SGD
Shipped after 2018-05-29
2 0093 2-0091, 2-0091 12, 12 9, 9 5.5, 5.5 6, 6 24, 24 373-1359, 373-1359 1PC 1 B2L-055 07122403 13.99 SGD
Shipped after 2018-05-28
2 0093 2-0091, 2-0091 12, 12 6.5, 6.5 3.2, 3.2 5, 5 17, 17 373-1316, 373-1316 1PC 1 B2L-032 07122367 15.99 SGD
Shipped after 2018-05-29
2 0093 2-0091, 2-0091 12, 12 7, 7 4, 4 5, 5 19, 19 373-1324, 373-1324 1PC 1 B2L-04 07122376 15.99 SGD
Shipped after 2018-05-29
2 0093 2-0091, 2-0091 12, 12 8.5, 8.5 5, 5 5, 5 20, 20 373-1341, 373-1341 1PC 1 B2L-05 07122394 15.99 SGD
Shipped after 2018-05-29
2 0093 2-0091, 2-0091 13, 13 13.5, 13.5 9, 9 10, 10 41, 41 373-1430, 373-1430 1PC 1 B2L-09 07122446 15.99 SGD
Shipped after 2018-05-29
- - 17.5, 17.5 20, 20 14, 14 17, 17 67, 67 - 1PC 1 B2L-14 07122491 15.99 SGD
In stock
2 0093 2-0091, 2-0091 12, 12 10, 10 6, 6 6, 6 28, 28 373-1375, 373-1375 1PC 1 B2L-06 07122412 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly when navi · audio is installed
5
From Japan
On 2015-11-27 13:03:43
The 8 mm deep socket is very easy to use. It is a socket I've always wanted.
This review is about item#07122437.

Related Products