NoteBuy more than* S$200* and get FREE SHIPPING

Long Deep Sockets

5.00 (1)
Purpose
Tighten and loosen of bolts used at deep points and for long protruding bolt., Tighten and loosen of bolts used at deep points and for long protruding bolt., Tighten and loosen of bolts used at deep points and for long protruding bolt., Work of tightening and loosening nut of bolt that is beaked long and places deeply.
Outlet Corner (sq.)
9.5, 9.5
Weight (g)
255, 255
Set Contents
Long deep socket (hexagonal) (B3LL over 10, 12),   Long deep socket (Allen) (B3LL-10, 12)
Compatible
Rear bumper cover mounting bolts, door knob inside of the mounting bolts, door hinge bolts, side louver mounting bolts. Bumper reinforcement mounting bolts, air back of A jazz Funding bolt, the adjusting bolt of the tension pulley. Mounting bolt / nut of , Mounting bolt rear bumper cover mounting bolts, the inside door knob, door hinge bolts, mounting bolts of the side louvers. mounting bolts bumper hose ment, A jazz Funding bolt of airbags, the adjusting bolt of the tension pulley. mounting bolts and nuts around the foot of relationship. other, work is difficult, in the space that was recessed in deep socket spanner glasses, etc..
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PCSet) 1 B3TLL2 07130505 47.98 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjustment of equipment
5
From Japan
On 2011-10-02 15:10:51
Because narrow adjustment width of working space is of great equipment, but had gotten jamming an ordinary deep socket, it made it possible to comfortably adjust
This review is about item#07130505.

Related Products