Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Boost Nipper

5.00 (1)
2015 Trusco Published Pages
2 0579
2014 TRUSCO Published Page
2-0559
Cleavable Wire Diameter (phi mm)
Hard wire: 1.8 Soft wire: 2.3, Hard line: 1.8 soft line: 2.3
Nominal Dimension
165, 165
Dimensions L (mm)
165, 165
Weight (g)
180, 180
TRUSCO Part Number
383-7505, 383-7505
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DPP-165 07133655 56.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To break the number line
5
From Japan
On 2014-02-28 17:01:50
It is convenient to cut with really light power.
This review is about item#07133655.

Related Products