Buy more than* S$200* and get FREE SHIPPING

Knock Pin Punch

5.00 (1)
2015 Trusco Published Pages
2 0806
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimension l (mm) Dimension S (mm) Dimensions A (mm) Nominal Dimension (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimension l (mm) Dimension S (mm) Dimensions A (mm) Nominal Dimension (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0772, 2-0772 72, 72 6.8, 6.8 22, 22 7, 7 212, 212 160, 160 373-7233, 373-7233 1PC 1 PK-7212 07124083 29.99 SGD
In stock
2-0772, 2-0772 67, 67 5.8, 5.8 22, 22 6, 6 207, 207 150, 150 373-7225, 373-7225 1PC 1 PK-6207 07124074 31.99 SGD
In stock
2-0772, 2-0772 77, 77 7.8, 7.8 22, 22 8, 8 217, 217 170, 170 373-7250, 373-7250 1PC 1 PK-8217 07124092 25.99 SGD
In stock
2-0772, 2-0772 45, 45 4.3, 4.3 18, 18 4.5, 4.5 185, 185 100, 100 373-7209, 373-7209 1PC 1 PK-45185 07124056 21.99 SGD
In stock
2-0772 25, 25 1.8, 1.8 12, 12 2, 2 125, 125 46, 46 373-7161, 373-7161 1PC 1 PK-2125 07124022 19.99 SGD
In stock
2-0772 45, 45 3.8, 3.8 18, 18 4, 4 185, 185 98, 98 373-7195, 373-7195 1PC 1 PK-4185 07124047 19.99 SGD
In stock
2-0772 51, 51 4.8, 4.8 18, 18 5, 5 191, 191 100, 100 373-7217, 373-7217 1PC 1 PK-5190 07124065 19.99 SGD
In stock
2-0772 35, 35 2.8, 2.8 12, 12 3, 3 135, 135 46, 46 373-7187, 373-7187 1PC 1 PK-3135 07124031 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing pin of equipment foot steering lever For maintenance
5
From Japan
On 2018-01-05 08:39:03
The price is high, but it feels like Kusaki KTC. If the thickness is also 6 mm for other products, it is 6.0 mm, but KTC is 5.8 mm and it is hateful that I think about the thickness properly.
This review is about item#07124074.

Related Products