Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Hammer

5.00 (1)
Caution
Can not change the head part., Can not change the head part., Can not change the head part., Head cannot be replaced, Can not change the head part., Can not change the head part., Can not change the head part., Head cannot be replaced
2015 Trusco Published Pages
2 0747
2014 TRUSCO Published Page
2-0713, 2-0713
Material (head)
Resin, Resin
Dimension W (mm)
32, 32
Dimension H (mm)
110, 110
Dimensions L (mm)
310, 310
Weight (g)
450, 450
Size
1 pounds, 1 pound
TRUSCO Part Number
373-5605, 373-5605
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K9-6 07125623 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
KTC is good
5
From Japan
On 2016-10-06 14:45:01
If you do not hurry, you can buy good things down cheaply, so the ordered monotaro is useful in the net.
This review is about item#07125623.

Related Products