Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Mini clipper

5.00 (2)
Maximum Cutting Outside Diameter (mm)
Hard wire such phi. 2.9, Hard line type phi2.9
Nominal Dimension
215, 215
Dimensions L (mm)
215, 215
Weight (g)
355, 355
Type
Minikurippa, Mini clipper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BPZ2-215C 07128642 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of wire
5
From Japan
On 2016-11-15 19:14:05
Sharpness is good! Kusaki KTC. Durability is in the future, I am satisfied.
This review is about item#7128642.
Soft line cutting
5
From Japan
On 2016-08-31 16:43:10
I used Komari original as it used to, but I was in trouble without cutting. Kusaki KTC!
This review is about item#07128642.

Related Products