Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

radio pliers (slim type)

5.00 (2)
2015 Trusco Published Pages
2 0565
2014 TRUSCO Published Page
2-0545
Dimensions W2(mm)
13.5, 13.5
Dimensions W1(mm)
55, 55
Dimensions T2 (mm)
9, 9
Dimensions T1 (mm)
14.5, 14.5
Dimension l (mm)
54, 54
Dimensions L (mm)
175, 175
Weight (g)
130, 130
TRUSCO Part Number
373-7454, 373-7454
Caution
Cutting blade not included.
Specification
21st century version tool
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSL-175N 07129692 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2014-12-17 18:51:57
Although the price is expensive, it is solidly made and workability is good. It is easy to use.
This review is about item#07129692.
Mainly used for fixing parts and tightening the binding band.
5
From Japan
On 2014-10-29 11:55:36
We handle small parts so slim type is easier to work and purchased this time. The grip is also good, and it is the feeling that it is KTC as expected.
This review is about item#07129692.

Related Products