Buy more than* S$200* and get FREE SHIPPING

Long-nose pliers (vent nose type)

4.00 (1)
Caution
PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade., PSL-200BN1 does not have the cutting blade.
2015 Trusco Published Pages
2 0564
2014 TRUSCO Published Page
2-0544
Specification
21st century version tool
...see all>
Product Options
ADD TO CART
Weight (g) Caution TRUSCO Part Number Dimensions W2(mm) Dimensions W1(mm) Cutting Capacity (phi mm) Hard Wire Cutting Capacity (phi mm) Soft Wire Dimensions T2 (mm) Dimensions T1 (mm) Dimension l (mm) Angle (Degree) Dimensions L (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Caution TRUSCO Part Number Dimensions W2(mm) Dimensions W1(mm) Cutting Capacity (phi mm) Hard Wire Cutting Capacity (phi mm) Soft Wire Dimensions T2 (mm) Dimensions T1 (mm) Dimension l (mm) Angle (Degree) Dimensions L (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110, 110 - 373-7446, 373-7446 16, 16 54, 54 1.6, 1.6 2.0, 2.0 9, 9 14, 14 15, 15 45, 45 161, 161 - 1PC 1 PSL-150BN 07129701 45.99 SGD
In stock
190, 190 - 373-7471, 373-7471 18, 18 55, 55 1.8, 1.8 2.3, 2.3 10, 10 15.5, 15.5 25, 25 45, 45 199, 199 - 1PC 1 PSL-200BN 07129717 47.99 SGD
In stock
190, 190 Cutting blade not included. 373-7489, 373-7489 18, 18 55, 55 - - 10, 10 15.5, 15.5 50, 50 60, 60 181, 181 181, 181 1PC 1 PSL-200BN1 07129726 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Convenient to loosen the hose band!
4
From Japan
On 2013-06-05 18:29:49
It might be easier to use if there is a wider range
This review is about item#07129717.

Related Products