Buy more than* S$200* and get FREE SHIPPING

Wrench rack ( for spanner / glasses wrench / combination wrenches)

4.00 (3)
Caution
Tools are not included., Tools are not included., Tools are not included., Tools not included, Tools are not included., Tools are not included., Tools are not included., Tools not included
2015 Trusco Published Pages
2 1205
2014 TRUSCO Published Page
2-1099
Set Contents
/ Base (180x140x5.5mm) 3 sheets / Rakkupin A small-size (up to about 19x21) 3 this seat four / Rakkupin B for large size (about 19x21 over 24x27) 1 present for the two-seat two / Rakkupin C small size four 4 / Pin 4 / joint is multiplied, - (180 X 140 x 5.5 mm) base, 3 pieces Wrapping A, for small size (until approx. 19 x 21) can hang 3 items x 4 pieces Wrapping B, for large size (approx. 19 x 21 to 24 x 27) can hang 2 items x 2 pieces Wrapping C, for small size, can hang 1 it
TRUSCO Part Number
373-8591, 373-8591
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEH1SM 07130182 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Organizing tools
3
From Japan
On 2017-04-24 16:15:26
I am useful for organizing tools. If there are more pins ...
This review is about item#7130182.
Tool arrangement
5
From Japan
On 2013-05-13 14:31:38
Convenient, but somewhat expensive. I think that it may be half price.
This review is about item#07130182.
Other shops that I had bought were much cheaper.
4
From Japan
On 2011-06-14 10:44:05
The goods themselves may have versatility.
This review is about item#07130182.

Related Products