Buy more than* S$200* and get FREE SHIPPING

Angle Cutter, True Flush Cut

4.75 (4)
2015 Trusco Published Pages
2 0592
2014 TRUSCO Published Page
2-0570
Cleavable Wire Diameter (phi mm)
Copper: 2.0, Copper: 2.0
Dimension T (mm)
6.5, 6.5
Dimensions C (mm)
12.5, 12.5
Dimensions B (mm)
14, 14
Dimensions D (mm)
51, 51
Nominal Dimension
125, 125
Dimensions L (mm)
130, 130
Weight (g)
75, 75
TRUSCO Part Number
373-4170, 373-4170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EN-21S 07131451 36.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Board wiring
5
From Japan
On 2017-11-23 14:51:14
This is a good thing. Until now I bought about 20 Nippers for weak electricity, but quenching is also good and sharpness is great and satisfied with the best, the precision of engagement of the cutting edge is also KTC It is not possible to use other nippers anymore.
This review is about item#7131451.
Disconnection of wiring
4
From Japan
On 2015-09-08 14:35:18
It is mainly used for cutting wiring of AVS 0.5 to 1.25. It is handy because it breaks well, but be careful as the blade spills as soon as you turn off the electric heating pin.
This review is about item#07131451.
Leg cut after mounting solder lifting
5
From Japan
On 2015-01-31 17:03:32
You can cut well.
This review is about item#07131451.
Cutting of wires and binding bands by wiring work
5
From Japan
On 2013-03-18 22:13:02
The product that I purchased several decades ago is still active, so I look forward to sharpness in the future.
This review is about item#07131451.

Related Products