Buy more than* S$200* and get FREE SHIPPING

Plate Type Cutter

2015 Trusco Published Pages
2 0592
2014 TRUSCO Published Page
2-0570
Cutting Capacity (phi mm) Copper Wire
0.9, 0.9
Dimension T (mm)
7, 7
Dimensions C (mm)
13, 13
Dimensions B (mm)
11, 11
Dimensions D (mm)
48, 48
Nominal Dimension
130, 130
Dimensions L (mm)
130, 130
Weight (g)
50, 50
Overall Length (mm)
130, 130
TRUSCO Part Number
373-4188, 373-4188
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EN-30S 07133743 33.99 SGD
In stock
ADD TO CART

Related Products