Buy more than* S$200* and get FREE SHIPPING

Cut-Off Wheels

3.84 (206)
Purpose
Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe, Stainless steel and iron works Angle, round bar, sheet griddle, channel steel, deformed bar, small diameter pipe
Outer Diameter (phi mm)
106
Maximum Operating Speed (m/s [m/min])
80[4800]
Hardness
P
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Abrasive Material
A/WA
Thickness (mm)
1.0/1.2
Grain Size
46
Caution
Please wear dust goggles, mask. * Please replace once the outer diameter has been worn out to up to 60mm.
Specification
With 2 reinforcement nets
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 - 07696473 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 95
4 star 50
3 star 21
2 star 14
1 star 26
Review Rating: 3.84
206 Customer Reviews
The reviews are automatic translation.
Cutting of metal
5
From Japan
On 2017-12-07 14:42:24
We do not sell cheap cutting wheels to the home center so far. You can use it properly, not cheap or bad. I am satisfied with the high cost performance.
This review is about item#7696473.
Cutting pipe
4
From Japan
On 2017-11-09 19:41:36
Cutting wheels are often used. It is clear that the cutting is done with a cana saw and it is good with spats.
This review is about item#7696473.
Civil engineering work
5
From Japan
On 2017-11-04 15:12:23
I always use it. I am satisfied with the price and quality. I think that I will continue using it.
This review is about item#7696473.
Cutting of iron
5
From Japan
On 2017-10-25 19:21:52
I think that this is worth the price. In the nearby home center this price is useful because it is not sold for this price and this thin whetstone. It is repeat purchase.
This review is about item#7696473.
Cutting straight pipe
5
From Japan
On 2017-10-25 16:49:24
I tried to cut straight pipe pipe of pipe house. I was worried because the price was cheap, but the sharpness was good.
This review is about item#7696473.
Automobile remodeling, repair processing of steel materials
5
From Japan
On 2017-10-18 08:48:06
There are few garbage because it is in a box with 10 sheets. Sharpness and durability are not defeated by other companies' products. However, the wall thickness of the installation is insufficient and it is necessary to put a spacer in the lock nut.
This review is about item#07696473.
Thin steel sheet cutting
2
From Japan
On 2017-10-10 22:52:08
Mon / 1 It is the use of my pace, but it seems that the decrease is fast, there are also many cutting waste.
This review is about item#7696473.
Angle cutting
3
From Japan
On 2017-10-08 05:05:21
This is always This is a repeat purchase This is the best I can use it till the end I will not come up and the price is reasonable
This review is about item#07696473.
It is getting old, the iron pipe is cutting rusted parts.
4
From Japan
On 2017-10-03 18:23:51
Regarding sharpness etc., I have never used a person from another company, so I do not understand it.
This review is about item#7696473.
Removal of equipment Plumbing work
3
From Japan
On 2017-09-17 14:11:19
Consumption is intense compared to the manufacturer's product Ease of purchase and delivery are fast so we are repurchasing.
This review is about item#7696473.

Related Products