Buy more than* S$200* and get FREE SHIPPING

Shaft attached worm

5.00 (1)
Tolerance S
h7
Surface Hardness
50-55HRC
Material
SCM440
...see all>
Product Options
ADD TO CART
Standard Diameter P (mm) Gear Width M (mm) Axis Length O (Right) (mm) Axis Length K (Left) (mm) Total Length J (mm) Neck diameter R (Φ mm) Number Neck length N (right) (mm) Module Neck length L (left) (mm) Weight (kg) Shape Shaft Diameter S(mm) Gear Tip Part Circle Diameter Q (Φmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Diameter P (mm) Gear Width M (mm) Axis Length O (Right) (mm) Axis Length K (Left) (mm) Total Length J (mm) Neck diameter R (Φ mm) Number Neck length N (right) (mm) Module Neck length L (left) (mm) Weight (kg) Shape Shaft Diameter S(mm) Gear Tip Part Circle Diameter Q (Φmm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 20 40 25 85 - 1 - 0.8 - 0.04 W5 8 13.6 1pc 1 KWG0.8-R1 07136017 59.99 SGD
Shipped after 2018-05-28
16 30 55 35 140 13 1 10 1 10 0.25 W6 18 18 1pc 1 KWG1-R1 07136035 64.99 SGD
Shipped after 2018-05-28
16 30 55 35 140 13 2 10 1 10 0.25 W6 18 18 1pc 1 KWG1-R2 07136044 68.99 SGD
Shipped after 2018-05-28
12 20 40 25 85 - 2 - 0.8 - 0.04 W5 8 13.6 1pc 1 KWG0.8-R2 07136026 67.99 SGD
Shipped after 2018-05-28
9 12 34 19 65 - 2 - 0.5 - 0.02 W5 6 10 1pc 1 KWG0.5-R2 07136001 61.99 SGD
Shipped after 2018-05-28
25 40 70 50 190 21 2 15 1.5 15 0.74 W6 26 28 1pc 1 KWG1.5-R2 07136062 81.99 SGD
Shipped after 2018-05-28
25 40 70 50 190 21 1 15 1.5 15 0.74 W6 26 28 1pc 1 KWG1.5-R1 07136053 76.99 SGD
Shipped after 2018-05-28
30 46 100 50 250 23 2 27 2.5 27 1.3 W6 30 35 1pc 1 KWG2.5-R2 07136105 139.99 SGD
Shipped after 2018-05-28
38 60 125 55 300 30 2 30 3 30 2.8 W6 40 44 1pc 1 KWG3-R2 07136123 179.99 SGD
Shipped after 2018-05-28
60 100 160 60 400 44 1 40 6 40 8.2 W6 60 72 1pc 1 KWG6-R1 07136166 439.99 SGD
Shipped after 2018-05-28
38 60 125 55 300 30 1 30 3 30 2.8 W6 40 44 1pc 1 KWG3-R1 07136114 179.99 SGD
Shipped after 2018-05-28
40 75 150 70 360 29 2 32.5 4 32.5 3.9 W6 45 48 1pc 1 KWG4-R2 07136141 259.99 SGD
Shipped after 2018-05-28
22 40 75 35 200 17 2 25 2 25 0.7 W6 25 26 1pc 1 KWG2-R2 07136087 119.99 SGD
Shipped after 2018-05-28
30 46 100 50 250 23 1 27 2.5 27 1.3 W6 30 35 1pc 1 KWG2.5-R1 07136096 129.99 SGD
Shipped after 2018-05-28
22 40 75 35 200 17 1 25 2 25 0.7 W6 25 26 1pc 1 KWG2-R1 07136071 109.99 SGD
Shipped after 2018-05-28
40 75 150 70 360 29 1 32.5 4 32.5 3.9 W6 45 48 1pc 1 KWG4-R1 07136132 259.99 SGD
Shipped after 2018-05-28
50 90 175 75 400 36 1 30 5 30 7.8 W6 50 60 1pc 1 KWG5-R1 07136157 369.99 SGD
Shipped after 2018-05-28
9 12 34 19 65 - 1 - 0.5 - 0.02 W5 6 10 1pc 1 KWG0.5-R1 07135992 53.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Author Equatorial Mount
5
From Japan
On 2011-08-02 11:12:50
There is no problem, but I want you to show the value of a walking race. Also, please sell the wheel side (AG0.8 - ** R1).
This review is about item#07136017.

Related Products