Buy more than* S$200* and get FREE SHIPPING

CG Worm Gear

4.00 (1)
Teeth Cutting Reference Surface
Hole
Tolerance A
H7
Surface Finish
Cutting
Material
FC200
...see all>
Product Options
ADD TO CART
Assembly Distance J (mm) Number Total Length G (mm) Twist Tip Diameter D1 (mm) Module Boss Diameter B (mm) Weight (kg) Profile Shift Coefficient Face Width (E)(mm) Number of Gears Standard Diameter C (mm) Backlash (mm) Shape Rim Diameter I (mm) Gear Reference Section View Reduction Ratio Web Thickness H (mm) Face Normal Pressure Angle Boss Length F (right)(mm) Accuracy Class Throat diameter D (phimm) Tooth Profile Bore Diameter A (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assembly Distance J (mm) Number Total Length G (mm) Twist Tip Diameter D1 (mm) Module Boss Diameter B (mm) Weight (kg) Profile Shift Coefficient Face Width (E)(mm) Number of Gears Standard Diameter C (mm) Backlash (mm) Shape Rim Diameter I (mm) Gear Reference Section View Reduction Ratio Web Thickness H (mm) Face Normal Pressure Angle Boss Length F (right)(mm) Accuracy Class Throat diameter D (phimm) Tooth Profile Bore Diameter A (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
185 1 65 Right 313 5 100 13 -0.077 45 60 300.77 - - 276 Right angle teeth 1/60 - 30 minutes 14 degrees 20 - 310 Namiha 22   1PC 1 CG5-60R1 07138826 319.99 SGD
Shipped after 2018-02-28
190 1 72 Right 316 6 100 13 -0.071 52 50 300.85 - - 275 Right angle teeth 1/50 - 30 minutes 14 degrees 20 - 312 Namiha 25   1PC 1 CG6-50R1 07138887 379.99 SGD
Shipped after 2018-02-28
220 1 72 Right 376 6 120 19 -0.085 52 60 361.02 - - 336 Right angle teeth 1/60 - 30 minutes 14 degrees 20 - 372 Namiha 25   1PC 1 CG6-60R1 07138905 439.99 SGD
Shipped after 2018-02-28
43.5 2 36 Left direction 57.5 2.5 35 0.4 -0.093 22 20 50.46 - - - Right angle teeth 1/10 - 20 degrees - - 55 Namiha -   1PC 1 CG2.5-20L2 07139002 25.99 SGD
Shipped after 2018-02-28
56 2 36 Left direction 82.5 2.5 40 0.8 -0.139 22 30 75.68 - - 60 Right angle teeth 1/15 - 20 degrees - - 80 Namiha -   1PC 1 CG2.5-30L2 07139027 33.99 SGD
Shipped after 2018-02-28
56 2 36 Right 82.5 2.5 40 0.8 -0.139 22 30 75.68 - - 60 Right angle teeth 1/15 - 20 degrees - - 80 Namiha -   1PC 1 CG2.5-30R2 07138546 27.99 SGD
Shipped after 2018-02-28
68.5 1 36 Left direction 107.5 2.5 45 1.4 -0.046 22 40 100.23 - - 86 Right angle teeth 1/40 9 20 degrees - - 105 Namiha -   1PC 1 CG2.5-40L1 07139036 42.99 SGD
Shipped after 2018-02-28
68.5 1 36 Right 107.5 2.5 45 1.4 -0.046 22 40 100.23 - - 86 Right angle teeth 1/40 9 20 degrees - - 105 Namiha -   1PC 1 CG2.5-40R1 07138555 37.99 SGD
Shipped after 2018-02-28
35.5 2 35 Left direction 46 2 33 0.25 -0.084 22 20 40.35 - - - Right angle teeth 1/10 - 30 minutes 14 degrees - - 44 Namiha -   1PC 1 CG2-20L2 07138923 20.99 SGD
Shipped after 2018-02-28
45.5 1 35 Right 66 2 40 0.53 -0.031 22 30 60.13 - - - Right angle teeth 1/30 - 30 minutes 14 degrees - - 64 Namiha -   1PC 1 CG2-30R1 07138451 23.99 SGD
Shipped after 2018-02-28
45.5 2 35 Right 66 2 40 0.57 - 22 30 60.51 - - - Right angle teeth 1/15 - 30 minutes 14 degrees - - 64 Namiha -   1PC 1 CG2-30R2 07138467 23.99 SGD
Shipped after 2018-02-28
55.5 1 35 Left direction 86 2 45 0.9 -0.042 22 40 80.17 - - - Right angle teeth 1/40 - 30 minutes 14 degrees - - 84 Namiha -   1PC 1 CG2-40L1 07138957 37.99 SGD
Shipped after 2018-02-28
65.5 1 35 Left direction 106 2 48 1 -0.052 22 50 100.21 - - 88 Right angle teeth 1/50 7 30 minutes 14 degrees - - 104 Namiha -   1PC 1 CG2-50L1 07138966 43.99 SGD
Shipped after 2018-02-28
65.5 2 35 Right 106 2 48 1 -0.211 22 50 100.84 - - 88 Right angle teeth 1/25 7 30 minutes 14 degrees - - 104 Namiha -   1PC 1 CG2-50R2 07138494 37.99 SGD
Shipped after 2018-02-28
52 2 43 Right 69 3 50 0.7 -0.094 28 20 60.57 - - - Right angle teeth 1/10 - 30 minutes 14 degrees - - 66 Namiha 20   1PC 1 CG3-20R2 07138607 29.99 SGD
Shipped after 2018-02-28
97 1 45 Right 159 3 63 2.5 -0.058 30 50 150.35 - - 138 Right angle teeth 1/50 9 30 minutes 14 degrees - - 156 Namiha 20   1PC 1 CG3-50R1 07138643 72.99 SGD
Shipped after 2018-02-28
71 2 52 Right 90 4 60 1.5 -0.084 35 20 80.67 - - - Right angle teeth 1/10 - 30 minutes 14 degrees - - 88 Namiha 20   1PC 1 CG4-20R2 07138686 48.99 SGD
Shipped after 2018-02-28
91 1 52 Left direction 130 4 60 2.5 -0.031 35 30 120.25 - - 96 Right angle teeth 1/30 - 30 minutes 14 degrees - - 128 Namiha 20   1PC 1 CG4-30L1 07139176 79.99 SGD
Shipped after 2018-02-28
111 1 52 Right 171 4 70 3.7 -0.042 35 40 160.33 - - 136 Right angle teeth 1/40 - 30 minutes 14 degrees - - 168 Namiha 20   1PC 1 CG4-40R1 07138713 97.99 SGD
Shipped after 2018-02-28
131 2 52 Right 211 4 70 4.5 -0.211 35 50 201.69 - - 176 Right angle teeth 1/25 - 30 minutes 14 degrees - - 208 Namiha 20   1PC 1 CG4-50R2 07138731 119.99 SGD
Shipped after 2018-02-28
151 1 52 Right 251 4 80 5 -0.063 35 60 240.5 - - 218 Right angle teeth 1/60 - 30 minutes 14 degrees - - 248 Namiha 20   1PC 1 CG4-60R1 07138747 159.99 SGD
Shipped after 2018-02-28
87.5 1 24 Right 154.5 1.5 50 1 -0.09 - 100 150.27 - - 138 Right angle teeth 1/100 7 20 degrees - - 153 Namiha - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CG1.5-100R1 07138424 54.99 SGD
Shipped after 2018-02-28
68 1 20 Right 123 1 40 0.63 - 10 120 120.24 0.06to0.24(theoreticalvalue) - 111 Rightangleteeth 1/120 6 20degrees 10 002quaternaryKNKW 122 Namiha 10   1PC 1 CG1-120R1 07138363 33.99 SGD
In stock
35.5 1 35 Right 46 2 33 0.27 - 22 20 40.08 0.10to0.28(theoreticalvalue) - - Rightangleteeth 41659 - 30minutes14degrees 13 002quaternaryKNKW 44 Namiha 12   1PC 1 CG2-20R1 07138433 14.99 SGD
In stock
65.5 1 35 Right 106 2 48 1.01 - 22 50 100.21 0.10to0.28(theoreticalvalue) - 88 Rightangleteeth 1/50 7 30minutes14degrees 13 002quaternaryKNKW 104 Namiha 12   1PC 1 CG2-50R1 07138485 37.99 SGD
Shipped after 2018-02-28
160 1 72 Right 256 6 100 10 -0.057 52 40 240.68 - - 213 Right angle teeth 1/40 - 30 minutes 14 degrees 20 - 252 Namiha 25   1PC 1 CG6-40R1 07138871 299.99 SGD
Shipped after 2018-02-28
190 2 72 Right 316 6 100 13 -0.286 52 50 303.44 - - 275 Right angle teeth 1/25 - 30 minutes 14 degrees 20 - 312 Namiha 25   1PC 1 CG6-50R2 07138896 379.99 SGD
Shipped after 2018-02-28
81 2 36 Right 132.5 2.5 50 1.9 -0.231 22 50 126.16 - - 110 Right angle teeth 1/25 9 20 degrees - - 130 Namiha -   1PC 1 CG2.5-50R2 07138573 45.99 SGD
Shipped after 2018-02-28
65.5 2 35 Left direction 106 2 48 1 -0.211 22 50 100.84 - - 88 Right angle teeth 1/25 7 30 minutes 14 degrees - - 104 Namiha -   1PC 1 CG2-50L2 07138975 43.99 SGD
Shipped after 2018-02-28
75.5 1 35 Left direction 126 2 60 1.3 -0.063 22 60 120.25 - - 108 Right angle teeth 1/60 7 30 minutes 14 degrees - - 124 Namiha -   1PC 1 CG2-60L1 07138984 54.99 SGD
Shipped after 2018-02-28
67 1 43 Left direction 99 3 55 1.4 -0.035 28 30 90.21 - - - Right angle teeth 1/30 - 30 minutes 14 degrees - - 96 Namiha 20   1PC 1 CG3-30L1 07139097 54.99 SGD
Shipped after 2018-02-28
67 1 43 Right 99 3 55 1.4 -0.035 28 30 90.21 - - - Right angle teeth 1/30 - 30 minutes 14 degrees - - 96 Namiha 20   1PC 1 CG3-30R1 07138616 47.99 SGD
Shipped after 2018-02-28
71 1 52 Right 90 4 60 1.5 -0.021 35 20 80.17 - - - Right angle teeth 1/20 - 30 minutes 14 degrees - - 88 Namiha 20   1PC 1 CG4-20R1 07138677 48.99 SGD
Shipped after 2018-02-28
131 1 52 Left direction 211 4 70 4.5 -0.052 35 50 200.42 - - 176 Right angle teeth 1/50 - 30 minutes 14 degrees - - 208 Namiha 20   1PC 1 CG4-50L1 07139203 139.99 SGD
Shipped after 2018-02-28
131 2 52 Left direction 211 4 70 4.5 -0.211 35 50 201.69 - - 176 Right angle teeth 1/25 - 30 minutes 14 degrees - - 208 Namiha 20   1PC 1 CG4-50L2 07139212 139.99 SGD
Shipped after 2018-02-28
72.5 1 24 Right 124.5 1.5 50 0.75 -0.072 - 80 120.22 - - 112 Right angle teeth 1/80 9 20 degrees - - 123 Namiha -   1PC 1 CG1.5-80R1 07138415 41.99 SGD
Shipped after 2018-02-28
85 1 65 Right 113 5 75 3 -0.026 45 20 100.26 - - - Right angle teeth 1/20 - 30 minutes 14 degrees 20 - 110 Namiha 22   1PC 1 CG5-20R1 07138756 92.99 SGD
Shipped after 2018-02-28
160 1 65 Right 263 5 90 9.2 -0.064 45 50 250.61 - - 223 Right angle teeth 1/50 - 30 minutes 14 degrees 20 - 260 Namiha 22   1PC 1 CG5-50R1 07138801 219.99 SGD
Shipped after 2018-02-28
81 1 36 Left direction 132.5 2.5 50 1.9 -0.057 22 50 125.29 - - 110 Right angle teeth 1/50 9 20 degrees - - 130 Namiha -   1PC 1 CG2.5-50L1 07139045 56.99 SGD
Shipped after 2018-02-28
81 2 36 Left direction 132.5 2.5 50 1.9 -0.231 22 50 126.16 - - 110 Right angle teeth 1/25 9 20 degrees - - 130 Namiha -   1PC 1 CG2.5-50L2 07139054 56.99 SGD
Shipped after 2018-02-28
93.5 1 36 Left direction 157.5 2.5 55 2.3 -0.069 22 60 150.34 - - 136 Right angle teeth 1/60 9 20 degrees - - 155 Namiha -   1PC 1 CG2.5-60L1 07139063 70.99 SGD
Shipped after 2018-02-28
52 1 43 Left direction 69 3 50 0.7 -0.023 28 20 60.14 - - - Right angle teeth 1/20 - 30 minutes 14 degrees - - 66 Namiha 20   1PC 1 CG3-20L1 07139072 35.99 SGD
Shipped after 2018-02-28
52 2 43 Left direction 69 3 50 0.7 -0.094 28 20 60.57 - - - Right angle teeth 1/10 - 30 minutes 14 degrees - - 66 Namiha 20   1PC 1 CG3-20L2 07139081 35.99 SGD
Shipped after 2018-02-28
97 1 45 Left direction 159 3 63 2.5 -0.058 30 50 150.35 - - 138 Right angle teeth 1/50 9 30 minutes 14 degrees - - 156 Namiha 20   1PC 1 CG3-50L1 07139124 79.99 SGD
Shipped after 2018-02-28
42.5 1 22 Right 64.5 1.5 30 0.28 - - 40 60.11 - - - Right angle teeth 1/40 - 20 degrees - - 63 Namiha -   1PC 1 CG1.5-40R1 07138381 19.99 SGD
Shipped after 2018-02-28
50 1 24 Right 79.5 1.5 40 0.42 -0.045 - 50 75.13 - - 62 Right angle teeth 1/50 6 20 degrees - - 78 Namiha -   1PC 1 CG1.5-50R1 07138397 25.99 SGD
Shipped after 2018-02-28
48 1 20 Right 83 1 35 0.35 - - 80 80.16 - - 70 Right angle teeth 1/80 6 20 degrees - - 82 Namiha -   1PC 1 CG1-80R1 07138345 24.99 SGD
Shipped after 2018-02-28
130 2 72 Right 196 6 100 7.6 -0.172 52 30 182.06 - - 155 Right angle teeth 1/15 - 30 minutes 14 degrees 20 - 192 Namiha 25   1PC 1 CG6-30R2 07138862 199.99 SGD
Shipped after 2018-02-28
43.5 2 36 Right 57.5 2.5 35 0.4 -0.093 22 20 50.46 - - - Right angle teeth 1/10 - 20 degrees - - 55 Namiha -   1PC 1 CG2.5-20R2 07138521 22.99 SGD
Shipped after 2018-02-28
93.5 1 36 Right 157.5 2.5 55 2.3 -0.069 22 60 150.34 - - 136 Right angle teeth 1/60 9 20 degrees - - 155 Namiha -   1PC 1 CG2.5-60R1 07138582 59.99 SGD
Shipped after 2018-02-28
91 2 52 Right 130 4 60 2.5 -0.127 35 30 120.01 - - 96 Right angle teeth 1/15 - 30 minutes 14 degrees - - 128 Namiha 20   1PC 1 CG4-30R2 07138704 72.99 SGD
Shipped after 2018-02-28
131 1 52 Right 211 4 70 4.5 -0.052 35 50 200.42 - - 176 Right angle teeth 1/50 - 30 minutes 14 degrees - - 208 Namiha 20   1PC 1 CG4-50R1 07138722 119.99 SGD
Shipped after 2018-02-28
110 1 65 Right 163 5 75 4.4 -0.038 45 30 150.38 - - 127 Right angle teeth 1/30 - 30 minutes 14 degrees 20 - 160 Namiha 22   1PC 1 CG5-30R1 07138774 129.99 SGD
Shipped after 2018-02-28
110 2 65 Right 163 5 75 4.4 -0.155 45 30 151.56 - - 127 Right angle teeth 1/15 - 30 minutes 14 degrees 20 - 160 Namiha 22   1PC 1 CG5-30R2 07138783 129.99 SGD
Shipped after 2018-02-28
130 1 72 Right 196 6 100 7.6 -0.012 52 30 180.51 - - 155 Right angle teeth 1/30 - 30 minutes 14 degrees 20 - 192 Namiha 25   1PC 1 CG6-30R1 07138853 199.99 SGD
Shipped after 2018-02-28
43.5 1 36 Right 57.5 2.5 35 0.4 -0.023 22 20 50.11 - - - Right angle teeth 1/20 - 20 degrees - - 55 Namiha -   1PC 1 CG2.5-20R1 07138512 19.99 SGD
Shipped after 2018-02-28
81 1 36 Right 132.5 2.5 50 1.9 -0.057 22 50 125.29 - - 110 Right angle teeth 1/50 9 20 degrees - - 130 Namiha -   1PC 1 CG2.5-50R1 07138564 45.99 SGD
Shipped after 2018-02-28
45.5 2 35 Left direction 66 2 40 0.53 -0.127 22 30 60.51 - - - Right angle teeth 1/15 - 30 minutes 14 degrees - - 64 Namiha -   1PC 1 CG2-30L2 07138941 27.99 SGD
Shipped after 2018-02-28
52 1 43 Right 69 3 50 0.7 -0.023 28 20 60.14 - - - Right angle teeth 1/20 - 30 minutes 14 degrees - - 66 Namiha 20   1PC 1 CG3-20R1 07138591 29.99 SGD
Shipped after 2018-02-28
67 2 43 Right 99 3 55 1.4 -0.141 28 30 90.85 - - - Right angle teeth 1/15 - 30 minutes 14 degrees - - 96 Namiha 20   1PC 1 CG3-30R2 07138625 47.99 SGD
Shipped after 2018-02-28
82 1 45 Left direction 129 3 55 1.9 -0.047 30 40 120.28 - - 107 Right angle teeth 1/40 9 30 minutes 14 degrees - - 126 Namiha 20   1PC 1 CG3-40L1 07139115 63.99 SGD
Shipped after 2018-02-28
82 1 45 Right 129 3 55 1.9 -0.047 30 40 120.28 - - 107 Right angle teeth 1/40 9 30 minutes 14 degrees - - 126 Namiha 20   1PC 1 CG3-40R1 07138634 57.99 SGD
Shipped after 2018-02-28
97 2 45 Left direction 159 3 63 2.5 -0.236 30 50 150.41 - - 138 Right angle teeth 1/25 9 30 minutes 14 degrees - - 156 Namiha 20   1PC 1 CG3-50L2 07139133 79.99 SGD
Shipped after 2018-02-28
112 1 45 Right 189 3 70 4 -0.07 30 60 180.42 - - 166 Right angle teeth 1/60 9 30 minutes 14 degrees - - 186 Namiha 20   1PC 1 CG3-60R1 07138661 97.99 SGD
Shipped after 2018-02-28
71 1 52 Left direction 90 4 60 1.5 -0.021 35 20 80.17 - - - Right angle teeth 1/20 - 30 minutes 14 degrees - - 88 Namiha 20   1PC 1 CG4-20L1 07139151 56.99 SGD
Shipped after 2018-02-28
91 2 52 Left direction 130 4 60 2.5 -0.127 35 30 120.01 - - 96 Right angle teeth 1/15 - 30 minutes 14 degrees - - 128 Namiha 20   1PC 1 CG4-30L2 07139185 79.99 SGD
Shipped after 2018-02-28
57.5 1 24 Right 94.5 1.5 40 0.5 -0.054 - 60 90.16 - - 79 Right angle teeth 1/60 4 20 degrees - - 93 Namiha -   1PC 1 CG1.5-60R1 07138406 32.99 SGD
Shipped after 2018-02-28
58 1 20 Right 103 1 40 0.47 - - 100 100.2 - - 91 Right angle teeth 1/100 6 20 degrees - - 102 Namiha -   1PC 1 CG1-100R1 07138354 28.99 SGD
Shipped after 2018-03-27
100 1 72 Right 136 6 100 5.1 -0.028 52 20 120.34 - - - Right angle teeth 1/20 - 30 minutes 14 degrees 20 - 132 Namiha 25   1PC 1 CG6-20R1 07138835 149.99 SGD
Shipped after 2018-02-28
100 2 72 Right 136 6 100 5.1 -0.114 52 20 121.38 - - - Right angle teeth 1/10 - 30 minutes 14 degrees 20 - 132 Namiha 25   1PC 1 CG6-20R2 07138844 149.99 SGD
Shipped after 2018-02-28
43.5 1 36 Left direction 57.5 2.5 35 0.4 -0.023 22 20 50.11 - - - Right angle teeth 1/20 - 20 degrees - - 55 Namiha -   1PC 1 CG2.5-20L1 07138993 25.99 SGD
Shipped after 2018-02-28
35.5 1 35 Left direction 46 2 33 0.25 -0.021 22 20 40.08 - - - Right angle teeth 1/20 - 30 minutes 14 degrees - - 44 Namiha -   1PC 1 CG2-20L1 07138914 20.99 SGD
Shipped after 2018-02-28
35.5 2 35 Right 46 2 33 0.25 -0.084 22 20 40.35 - - - Right angle teeth 1/10 - 30 minutes 14 degrees - - 44 Namiha -   1PC 1 CG2-20R2 07138442 14.99 SGD
Shipped after 2018-02-28
45.5 1 35 Left direction 66 2 40 0.53 -0.031 22 30 60.13 - - - Right angle teeth 1/30 - 30 minutes 14 degrees - - 64 Namiha -   1PC 1 CG2-30L1 07138932 27.99 SGD
Shipped after 2018-02-28
55.5 1 35 Right 86 2 45 0.96 - 22 40 80.17 - - - Right angle teeth 1/40 - 30 minutes 14 degrees - - 84 Namiha -   1PC 1 CG2-40R1 07138476 32.99 SGD
Shipped after 2018-02-28
75.5 1 35 Right 126 2 60 1.3 -0.063 22 60 120.25 - - 108 Right angle teeth 1/60 7 30 minutes 14 degrees - - 124 Namiha -   1PC 1 CG2-60R1 07138503 45.99 SGD
Shipped after 2018-02-28
97 2 45 Right 159 3 63 2.5 -0.236 30 50 150.41 - - 138 Right angle teeth 1/25 9 30 minutes 14 degrees - - 156 Namiha 20   1PC 1 CG3-50R2 07138652 72.99 SGD
Shipped after 2018-02-28
71 2 52 Left direction 90 4 60 1.5 -0.084 35 20 80.67 - - - Right angle teeth 1/10 - 30 minutes 14 degrees - - 88 Namiha 20   1PC 1 CG4-20L2 07139167 56.99 SGD
Shipped after 2018-02-28
91 1 52 Right 130 4 60 2.5 -0.031 35 30 120.25 - - 96 Right angle teeth 1/30 - 30 minutes 14 degrees - - 128 Namiha 20   1PC 1 CG4-30R1 07138695 72.99 SGD
Shipped after 2018-02-28
85 2 65 Right 113 5 75 3 -0.104 45 20 101.04 - - - Right angle teeth 1/10 - 30 minutes 14 degrees 20 - 110 Namiha 22   1PC 1 CG5-20R2 07138765 92.99 SGD
Shipped after 2018-02-28
135 1 65 Right 213 5 90 7 -0.051 45 40 200.51 - - 172 Right angle teeth 1/40 - 30 minutes 14 degrees 20 - 210 Namiha 22   1PC 1 CG5-40R1 07138792 199.99 SGD
Shipped after 2018-02-28
56 1 36 Right 82.5 2.5 40 0.8 -0.034 22 30 75.17 - - 60 Right angle teeth 1/30 - 20 degrees - - 80 Namiha -   1PC 1 CG2.5-30R1 07138537 27.99 SGD
Shipped after 2018-02-28
151 1 52 Left direction 251 4 80 5 -0.063 35 60 240.5 - - 218 Right angle teeth 1/60 - 30 minutes 14 degrees - - 248 Namiha 20   1PC 1 CG4-60L1 07139221 199.99 SGD
Shipped after 2018-02-28
160 2 65 Right 263 5 90 9.2 -0.259 45 50 252.59 - - 223 Right angle teeth 1/25 - 30 minutes 14 degrees 20 - 260 Namiha 22   1PC 1 CG5-50R2 07138817 219.99 SGD
Shipped after 2018-02-28
56 1 36 Left direction 82.5 2.5 40 0.8 -0.034 22 30 75.17 - - 60 Right angle teeth 1/30 - 20 degrees - - 80 Namiha -   1PC 1 CG2.5-30L1 07139011 33.99 SGD
Shipped after 2018-02-28
67 2 43 Left direction 99 3 55 1.4 -0.141 28 30 90.85 - - - Right angle teeth 1/15 - 30 minutes 14 degrees - - 96 Namiha 20   1PC 1 CG3-30L2 07139106 54.99 SGD
Shipped after 2018-02-28
111 1 52 Left direction 171 4 70 3.7 -0.042 35 40 160.33 - - 136 Right angle teeth 1/40 - 30 minutes 14 degrees - - 168 Namiha 20   1PC 1 CG4-40L1 07139194 109.99 SGD
Shipped after 2018-02-28
35 1 22 Right 49.5 1.5 30 0.17 -0.027 - 30 45.08 - - - Right angle teeth 1/30 - 20 degrees - - 48 Namiha -   1PC 1 CG1.5-30R1 07138372 13.99 SGD
Shipped after 2018-02-28
38 1 20 Right facing 63 1 30 0.21 - 10 60 60.12 0.06 to 0.24 (theoretical value) HB 51 Gear-tooth right angle 1/60 6 20 degrees 10 KNK W 002, 4th class 62 Full depth tooth 10   1PC 1 CG1-60R1 07138336 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as speed reducer for motorized remote control of outboard motor
4
From Japan
On 2014-03-10 21:27:44
With the products as expected, processing was also made easily. I think that it is a highly reliable product. I posted it on YouTube as well as creating a warm gear BOX.
This review is about item#07138336.

Related Products