Buy more than* S$200* and get FREE SHIPPING

DB Fabrication Bevel Gear Gear Ratio 2

5.00 (1)
...see all>
Product Options
ADD TO CART
Total Length F (mm) Pressure Angle (Degree) Assembly Distance E (mm) Bore Diameter A (phi mm) Tip Diameter D (mm) Module Weight (g) Tolerance A (mm) Boss Diameter B (mm) Number of Gears Teeth Cutting Reference Surface Backlash (mm) Shape Moulding Diameter K (mm) Surface Finish Material Face Width (J)(mm) Surface Hardness Hole Length I (mm) Standard Diameter (mm) Boss Length H (mm) Accuracy Class Tip Distance G (mm) Tooth Profile Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Length F (mm) Pressure Angle (Degree) Assembly Distance E (mm) Bore Diameter A (phi mm) Tip Diameter D (mm) Module Weight (g) Tolerance A (mm) Boss Diameter B (mm) Number of Gears Teeth Cutting Reference Surface Backlash (mm) Shape Moulding Diameter K (mm) Surface Finish Material Face Width (J)(mm) Surface Hardness Hole Length I (mm) Standard Diameter (mm) Boss Length H (mm) Accuracy Class Tip Distance G (mm) Tooth Profile Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - - 1PC 1 DB0.8-4020 07151417 3.99 SGD
In stock
8.46 20 16 3 11.2 0.5 0.54 -0.05 - -0.30 8 20 Hole 0 to 0.3 (uniform) B1 - Fabrication DURACON (M90-44) 2.5 110 - 120HRR - 10 4 JIS B 1704 8th class 6.3 Gleason 1PC 1 DB0.5-2040 07151401 1.99 SGD
In stock
8.33 20 12 4 20.29 0.5 2 -0.05 - -0.30 12 40 Hole 0 to 0.3 (uniform) B9 14.41 Fabrication DURACON (M90-44) 2.5 110 - 120HRR 7 20 4 JIS B 1704 8th class 7.29 Gleason 1PC 1 DB0.5-4020 07151392 2.99 SGD
In stock
11.5 20 24 4 17.92 0.8 1.87 -0.05 - -0.30 12 20 Hole 0 to 0.48 (uniform) B1 - Fabrication DURACON (M90-44) 3.5 110 - 120HRR - 16 5 JIS B 1704 8th class 8.48 Gleason 1PC 1 DB0.8-2040 07151426 2.99 SGD
In stock
14.49 20 30 5 22.4 1 3.54 -0.05 - -0.30 15 20 Hole 0 to 0.6 (uniform) B1 - Fabrication DURACON (M90-44) 4.5 110 - 120HRR - 20 7 JIS B 1704 8th class 10.6 Gleason 1PC 1 DB1-2040 07151444 2.99 SGD
In stock
14.45 20 22 6 40.59 1 11.9 -0.05 - -0.30 18 40 Hole 0 to 0.6 (uniform) B9 29.94 Fabrication DURACON (M90-44) 4.5 110 - 120HRR 12 40 7 JIS B 1704 8th class 12.58 Gleason 1PC 1 DB1-4020 07151435 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wooden toy production
5
From Japan
On 2016-05-10 15:09:18
It is used in combination with the wooden axis, both accuracy and strength are satisfied. We will continue to evaluate durability.
This review is about item#07151417.

Related Products