Buy more than* S$200* and get FREE SHIPPING

Teeth Cutting Reference Surface
Hole
Tolerance A
h7
Surface Finish
Cutting
Tooth Profile
Namiha
Pressure Angle (Degree)
20
Surface Processing
Blackening
Material
S45C
...see all>
Product Options
ADD TO CART
Center Movement Length (mm)(One Rotation Pinion) Pitch (mm) Tip Diameter D (mm) Weight (kg) Number of Gears Total Length G (mm) Boss Length F (mm) Boss Diameter B (mm) Face Width (E)(mm) Backlash (mm) Surface Hardness Standard Diameter C (mm) Bore Diameter A (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Center Movement Length (mm)(One Rotation Pinion) Pitch (mm) Tip Diameter D (mm) Weight (kg) Number of Gears Total Length G (mm) Boss Length F (mm) Boss Diameter B (mm) Face Width (E)(mm) Backlash (mm) Surface Hardness Standard Diameter C (mm) Bore Diameter A (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 10(3.1831) 70.03 1.1 20 50 20 50 30 - 194HB or less 63.66 -   1PC 1 SSCP10-20 07152494 45.99 SGD
Shipped after 2018-01-26
300 15(4.7746) 105.04 3.5 20 77 27 75 50 - 194HB or less 95.49 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SSCP15-20 07152537 109.99 SGD
Shipped after 2018-01-26
375 15(4.7746) 128.92 5.8 25 77 27 100 50 - 194HB or less 119.37 25   1PC 1 SSCP15-25 07152546 149.99 SGD
Shipped after 2018-01-26
400 20(6.3662) 140.06 7.5 20 90 30 100 60 - 194HB or less 127.32 25   1PC 1 SSCP20-20 07152564 199.99 SGD
Shipped after 2018-01-26
200 5(1.5915) 66.84 0.54 40 30 - 45 - - 194HB or less 63.66 -   1PC 1 SSCP5-40 07152485 34.99 SGD
Shipped after 2018-01-26
100 2.5(0.7958) 33.42 0.11 40 20 - 28 - - 194HB or less 31.83 -   1PC 1 SSCP2.5-40 07152442 17.99 SGD
Shipped after 2018-01-26
100 5(1.5915) 35.01 0.16 20 30 - 25 - - 194HB or less 31.83 8   1PC 1 SSCP5-20 07152451 22.99 SGD
Shipped after 2018-01-26
250 10(3.1831) 85.93 1.7 25 50 20 60 30 - 194HB or less 79.75 20   1PC 1 SSCP10-25 07152503 59.99 SGD
Shipped after 2018-01-26
500 20(6.3662) 171.89 12 25 90 30 130 60 - 194HB or less 159.16 30   1PC 1 SSCP20-25 07152573 289.99 SGD
Shipped after 2018-01-26
125 5(1.5915) 42.97 0.22 25 30 - 32 - - 194HB or less 39.79 -   1PC 1 SSCP5-25 07152467 20.99 SGD
Shipped after 2018-01-26
150 5(1.5915) 50.92 0.4 30 30 - 38 - - 194HB or less 47.74 -   1PC 1 SSCP5-30 07152476 32.99 SGD
Shipped after 2018-01-26
300 10(3.1831) 101.86 2.5 30 50 20 75 30 - 194HB or less 95.49 20   1PC 1 SSCP10-30 07152512 77.99 SGD
Shipped after 2018-01-26
600 20(6.3662) 203.72 17 30 90 30 150 60 - 194HB or less 190.99 30   1PC 1 SSCP20-30 07152582 359.99 SGD
Shipped after 2018-01-26
50 2.5(0.7958) 17.51 0.02 20 20 10 13 10 0.06to0.20(theoreticalvalue) 194HBfollowing 15.92 6   1PC 1 SSCP2.5-20 07152415 9.99 SGD
Shipped after 2018-02-09
62.5 2.5(0.7958) 21.49 0.04 25 20 10 17 10 0.08to0.22(theoreticalvalue) 194HBfollowing 19.89 8   1PC 1 SSCP2.5-25 07152424 11.99 SGD
Shipped after 2018-01-22
400 10(3.1831) 133.69 3.7 40 50 20 80 30 - 194HB or less 127.32 20   1PC 1 SSCP10-40 07152521 109.99 SGD
Shipped after 2018-01-26
450 15(4.7746) 152.79 8.9 30 77 27 110 50 - 194HB or less 143.24 25   1PC 1 SSCP15-30 07152555 199.99 SGD
Shipped after 2018-01-26
75 2.5(0.7958) 25.46 0.06 30 20 - 21 - - 194HB or less 23.87 8   1PC 1 SSCP2.5-30 07152433 13.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products