Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pressure Angle (Degree)
20
Shape
R1
Material
S45C-D
...see all>
Product Options
ADD TO CART
Height (C) (mm) Mesh Height D (mm) Overall Length A (mm) Face Width (B)(mm) Pitch (mm) Weight (kg) Teeth Cutting Reference Surface Number of Gears Surface Finish Surface Hardness Accuracy Class Tooth Profile Heat Processing Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (C) (mm) Mesh Height D (mm) Overall Length A (mm) Face Width (B)(mm) Pitch (mm) Weight (kg) Teeth Cutting Reference Surface Number of Gears Surface Finish Surface Hardness Accuracy Class Tooth Profile Heat Processing Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 45.23 103 50 15(4.7746) 1.9 - 5 - - - - - -   1pc 1 SRCP15-100 07152616 57.99 SGD
Shipped after 2018-06-27
60 53.63 98 60 20(6.3662) 2.5 - 3 - - - - - -   1pc 1 SRCP20-100 07152625 78.99 SGD
Shipped after 2018-06-27
35 31.82 98 30 10(3.1831) 0.75 - 8 - - - - - -   1pc 1 SRCP10-100 07152607 24.99 SGD
Shipped after 2018-06-27
20 18.41 98 15 5(1.5915) 0.22 Bottom 18 Cutting 95HRB below KHK R 001 4 class Namiha Stress relief annealing Blackening *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SRCP5-100 07152591 11.99 SGD
Shipped after 2018-07-09
ADD TO CART

Related Products