Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Radial bristle Marguerite disk 76.2 mm (3 inches) of outside-diameter axis of 6 mm

4.60 (5)
Caution
Pumice is a special fine abrasive grain which has the feature of not leaving scratches in object to be ground.
Outer Diameter (mm [inch])
76.2[3]
Maximum Rotation Speed (min-1[r. p.m])
12000
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Finished Corresponding Roughness Grade Abrasive Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finished Corresponding Roughness Grade Abrasive Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#8000 1 micron Aluminum oxide Lime 1PC 1 - 07167824 34.99 SGD
In stock
#80 80 Cube TRON (grain and aluminium oxide) Yellow 1PC 1 - 07167763 34.99 SGD
In stock
#120 120 Cube TRON (grain and aluminium oxide) White 1PC 1 - 07167772 34.99 SGD
In stock
#220 220 Aluminium oxide Reddish brown 1PC 1 - 07167781 34.99 SGD
In stock
#400 400 Aluminium oxide Blue 1PC 1 - 07167797 34.99 SGD
In stock
Note reference Pumice Pumice Pink 1PC 1 - 07167806 34.99 SGD
In stock
#3000 6 microns Aluminium oxide Beige 1PC 1 - 07167815 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Aluminum hairline finish
5
From Japan
On 2016-07-27 14:47:40
One good thing is to be able to easily polish and finish aluminum parts.
This review is about item#07167763.
Aluminum polish
5
From Japan
On 2015-11-10 22:26:21
I do not know anything better than this for now.
This review is about item#07167781.
Weld finish
4
From Japan
On 2014-06-23 08:47:24
The finished surface is beautiful.
This review is about item#07167781.
Substrate of buff
5
From Japan
On 2014-05-27 15:15:55
Excellent material.
This review is about item#07167763.
Used for finishing the weld surface
4
From Japan
On 2013-11-07 13:31:06
Because it has a large outer diameter, it can also be used in places with steps
This review is about item#07167763.

Related Products