Buy more than* S$200* and get FREE SHIPPING

Safety Shoes Shoes 7517

4.33 (6)
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
410(25.5cm), 410(25.5cm), 410(25.5cm)
Color
black, Black
...see all
Product Options
ADD TO CART
Type TGK Product Number 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Material (toe core) Sole Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TGK Product Number 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Material (toe core) Sole Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shoe 407-87-07-28, 407-87-07-28, 407-87-07-28 - - - ACM resin, ACM resin False bottom, False bottom Silver with cowhide, Grain-cowhide 23.5, 23.5, 23.5 1Pair 1 7517 06675873 87.53 SGD
Shipped after 2017-07-28
Shoe 407-87-07-29, 407-87-07-29, 407-87-07-29 - - - ACM resin, ACM resin False bottom, False bottom Silver with cowhide, Grain-cowhide 24, 24, 24 1Pair 1 7517 06675891 87.53 SGD
Shipped after 2017-07-28
Shoe, Short shoes 407-87-07-30, 407-87-07-30, 407-87-07-30 3 0402, 3 0402 3-0232, 3-0232 308-5686, 308-5686 ACM resin, Product made of ACM resin False bottom, Double soles Silver with cowhide, Cowhide with silver 24.5, 24.5, 24.5 1Pair 1 7517 06675882 88.16 SGD
In stock
Shoe, Short shoes 407-87-07-31, 407-87-07-31, 407-87-07-31 - - - ACM resin, Product made of ACM resin False bottom, Double soles Silver with cowhide, Cowhide with silver 25, 25, 25.0 1Pair 1 7517 06675916 88.16 SGD
In stock
Shoe, Brogues 407-87-07-32, 407-87-07-32, 407-87-07-32 - - - ACM resin, made of ACM resin False bottom, Double soles Silver with cowhide, Cowhide with silver 25.5, 25.5, 25.5 1Pair 1 7517 06675907 89.11 SGD
In stock
Shoe, Brogues 407-87-07-33, 407-87-07-33, 407-87-07-33 - - - ACM resin, made of ACM resin False bottom, Double soles Silver with cowhide, Cowhide with silver 26, 26, 26.0 1Pair 1 7517 06675934 89.11 SGD
In stock
Shoe, Brogues 407-87-07-34, 407-87-07-34, 407-87-07-34 - - - ACM resin, made of ACM resin False bottom, Double soles Silver with cowhide, Cowhide with silver 26.5, 26.5, 26.5 1Pair 1 7517 06675925 89.11 SGD
In stock
Shoe, Brogues 407-87-07-35, 407-87-07-35, 407-87-07-35 - - - ACM resin, made of ACM resin False bottom, Double soles Silver with cowhide, Cowhide with silver 27, 27, 27.0 1Pair 1 7517 06675943 89.11 SGD
In stock
Shoe, Short shoes 407-87-07-36, 407-87-07-36, 407-87-07-36 - - - ACM resin, Product made of ACM resin False bottom, Double soles Silver with cowhide, Cowhide with silver 28, 28, 28.0 1Pair 1 7517 06675952 88.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
MACHINING MACHINERY
3
From Japan
On 2016-08-25 16:05:57
Design is old, factory shoes image
This review is about item#6675943.
During manufacturing work
4
From Japan
On 2016-06-10 14:26:29
I was looking for leather strapless. It can be used without worrying about unwinding and stuck
This review is about item#06675907.
work
5
From Japan
On 2015-08-05 12:42:54
It can be used for a long time without collapsing. The sparks are less likely to enter the shoes during welding.
This review is about item#06675934.
Do-it-yourself
5
From Japan
On 2015-07-20 19:07:26
I think that it is very easy to wear
This review is about item#06675925.
Working in the factory
4
From Japan
On 2015-03-30 14:18:10
Light, cushion is there, there is no problem if you devise inner and devise.
This review is about item#06675934.
For light work
5
From Japan
On 2015-02-04 09:46:40
It is good. After seeing it, what workmanship to mistake as a gentleman shoe. Because it is light, I do not feel like wearing safety shoes.
This review is about item#06675925.

Related Products