Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

The hexagon-head twist drill for ironworkers

4.76 (21)
Shank Diameter (phi mm)
6.35
...see all>
Product Options
ADD TO CART
Flute Length (mm) Diameter (phi mm) Overall Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length (mm) Diameter (phi mm) Overall Length (mm) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 3.9 105 3.9 1PC 1 6SDP3.9 07176434 11.99 SGD
Shipped after 2018-05-02
47 4.4 110 4.4 1PC 1 6SDP4.4 07176486 12.99 SGD
Shipped after 2018-05-02
33 2.9 91 2.9 1PC 1 6SDP2.9 07176337 7.99 SGD
Shipped after 2018-05-02
47 4.6 110 4.6 1PC 1 6SDP4.6 07176504 9.99 SGD
Shipped after 2018-05-02
47 4.7 110 4.7 1PC 1 6SDP4.7 07176513 13.99 SGD
Shipped after 2018-05-02
52 4.9 116 4.9 1PC 1 6SDP4.9 07176531 9.99 SGD
Shipped after 2018-05-02
50 11.5 105 11.5 1PC 1 6SDP11.5 07176687 29.99 SGD
In stock
36 3.1 95 3.1 1PC 1 6SDP3.1 07176355 8.99 SGD
In stock
39 3.7 100 3.7 1PC 1 6SDP3.7 07176416 8.99 SGD
In stock
27 2.3 83 2.3 1PC 1 6SDP2.3 07176276 6.99 SGD
In stock
30 2.4 87 2.4 1PC 1 6SDP2.4 07176285 6.99 SGD
In stock
43 4.1 105 4.1 1PC 1 6SDP4.1 07176452 9.99 SGD
In stock
45 7.5 105 7.5 1PC 1 6SDP7.5 07176601 19.99 SGD
In stock
30 2.6 87 2.6 1PC 1 6SDP2.6 07176303 7.99 SGD
In stock
24 2.1 79 2.1 1PC 1 6SDP2.1 07176251 6.99 SGD
In stock
52 4.8 116 4.8 1PC 1 6SDP4.8 07176522 9.99 SGD
In stock
45 9.5 105 9.5 1PC 1 6SDP9.5 07176644 24.99 SGD
In stock
27 2.2 83 2.2 1PC 1 6SDP2.2 07176267 7.99 SGD
In stock
50 11 105 11 1PC 1 6SDP11.0 07176671 27.99 SGD
In stock
33 2.7 91 2.7 1PC 1 6SDP2.7 07176312 7.99 SGD
In stock
50 12.5 105 12.5 1PC 1 6SDP12.5 07176705 34.99 SGD
In stock
12 1 69 1 1PC 1 6SDP1.0 07176197 5.99 SGD
In stock
16 1.2 73 1.2 1PC 1 6SDP1.2 07176206 5.99 SGD
In stock
18 1.5 75 1.5 1PC 1 6SDP1.5 07176215 5.99 SGD
In stock
20 1.6 76 1.6 1PC 1 6SDP1.6 07176224 5.99 SGD
In stock
22 1.8 76 1.8 1PC 1 6SDP1.8 07176233 5.99 SGD
In stock
24 2 79 2 1PC 1 6SDP2.0 07176242 6.99 SGD
In stock
30 2.5 87 2.5 1PC 1 6SDP2.5 07176294 6.99 SGD
In stock
33 2.8 91 2.8 1PC 1 6SDP2.8 07176321 6.99 SGD
In stock
33 3 91 3 1PC 1 6SDP3.0 07176346 6.99 SGD
In stock
36 3.2 95 3.2 1PC 1 6SDP3.2 07176364 8.99 SGD
In stock
36 3.3 95 3.3 1PC 1 6SDP3.3 07176373 7.99 SGD
In stock
39 3.4 100 3.4 1PC 1 6SDP3.4 07176382 7.99 SGD
In stock
39 3.5 100 3.5 1PC 1 6SDP3.5 07176391 7.99 SGD
In stock
39 3.6 100 3.6 1PC 1 6SDP3.6 07176407 8.99 SGD
In stock
43 3.8 105 3.8 1PC 1 6SDP3.8 07176425 8.99 SGD
In stock
43 4 105 4 1PC 1 6SDP4.0 07176443 8.99 SGD
In stock
43 4.2 105 4.2 1PC 1 6SDP4.2 07176461 8.99 SGD
In stock
47 4.3 110 4.3 1PC 1 6SDP4.3 07176477 9.99 SGD
In stock
47 4.5 110 4.5 1PC 1 6SDP4.5 07176495 8.99 SGD
In stock
52 5 116 5 1PC 1 6SDP5.0 07176547 9.99 SGD
In stock
52 5.2 116 5.2 1PC 1 6SDP5.2 07176556 10.99 SGD
In stock
57 5.5 123 5.5 1PC 1 6SDP5.5 07176565 10.99 SGD
In stock
57 6 123 6 1PC 1 6SDP6.0 07176574 11.99 SGD
In stock
45 6.5 105 6.5 1PC 1 6SDP6.5 07176583 19.99 SGD
In stock
45 7 105 7 1PC 1 6SDP7.0 07176592 19.99 SGD
In stock
45 8 105 8 1PC 1 6SDP8.0 07176617 19.99 SGD
In stock
45 8.5 105 8.5 1PC 1 6SDP8.5 07176626 20.99 SGD
In stock
45 9 105 9 1PC 1 6SDP9.0 07176635 20.99 SGD
In stock
50 10 105 10 1PC 1 6SDP10.0 07176653 27.99 SGD
In stock
50 10.5 105 10.5 1PC 1 6SDP10.5 07176662 27.99 SGD
In stock
50 12 105 12 1PC 1 6SDP12.0 07176696 33.99 SGD
In stock
50 13 105 13 1PC 1 6SDP13.0 07176714 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.76
21 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
2
From Japan
On 2018-03-07 14:33:54
I broke quickly on the way of drilling, and the broken end became clogged Incidentally, the plate thickness is 2MM
This review is about item#7176224.
I used it as a rust generation after removing screws
5
From Japan
On 2018-02-15 03:29:12
After removal of the rust thread of 4 m / m, it is to work on the pilot hole for rebounding.
This review is about item#07176373.
Precise work-time limit Pre-drilling of metal working screws at the site
5
From Japan
On 2017-07-27 15:38:18
Since it is a brand name, you can purchase it with confidence, and since it is a clean product without rusting, we are also praised by the owner on site. I got stuck in the drill of the hexagonal axis etc. I expect that it will become cheaper. Round shanks are not used anymore now. I hope that ok things will come out without using cutting oil.
This review is about item#7176242.
Hobby use
5
From Japan
On 2017-06-25 17:35:15
I still use it only plastic, but I can pierce it pleasantly.
This review is about item#7176197.
Tap pilot hole
5
From Japan
On 2017-06-16 07:27:33
I bought it by trusting the NACHI brand that I had purchased at the home center, but it was not blurred as a blur. Even if the price is cheap, things like throwing away money if it does not become usable
This review is about item#07176285.
Drilling of iron plate
5
From Japan
On 2017-06-08 21:06:01
I am satisfied because I could buy it cheaper than the home center. There is no problem with the product.
This review is about item#7176242.
Used to drill a steel plate
5
From Japan
On 2017-04-15 18:49:13
Nazi sharply breaks. Blurring of the blade is wonderful, it opens cleanly.
This review is about item#7176242.
Drilling of metal
5
From Japan
On 2016-11-01 17:22:14
I am satisfied with the product. There is nothing special to eat
This review is about item#7176294.
When working holes of a wooden screw or a metal hole
5
From Japan
On 2016-09-30 08:20:30
Nazi's drill is the best sharpness. We are polishing with a polishing machine called DRIKEN DX, but with the cheap hexagonal shaft drill of the home center, we can not set the adapter to the precision of the hexagon part so we can use this product which can be set reliably However, as there is the same Nazi item in the home center, I think that if it is a bit cheaper, purchase frequency here will increase.
This review is about item#07176242.
Used for hobby
5
From Japan
On 2016-09-28 01:34:16
Very satisfied with cutting ability. After all Nazi made the best!
This review is about item#07176197.

Related Products