Buy more than* S$200* and get FREE SHIPPING

Safety Breaker

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Breaking Capacity (A)
1500
Dimensions C (mm)
38
Dimensions B (mm)
70
Dimensions D (mm)
55
Dimensions A (mm)
32
...see all>
Product Options
ADD TO CART
Number of Poles / Element Number Connectable Wire (mm2) Terminal Structure Rated Current (A) Rated Voltage (V) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles / Element Number Connectable Wire (mm2) Terminal Structure Rated Current (A) Rated Voltage (V) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2P2E Up to 8 Solder-less terminal 30 AC100/200 Terminal cover / wood screws 1PC 1 NS-A123 07397126 -
Discontinued
[x]
2P2E Up to 8 Solder-less terminal 20 AC100/200 Terminal cover / wood screws 1PC 1 NS-A122 07397117 -
Discontinued
[x]
2P1E Up to 8 Solder-less terminal 15 AC100 Terminal cover / wood screws 1PC 1 NS-A111 07397074 -
Discontinued
[x]
2P1E Maximum of 8 Solderless terminal 20 AC110 The NI 9933 / wood screws 1PC 1 NS-A112 07397083 -
Discontinued
[x]
2P1E Maximum of 8 Solderless terminal 30 AC110 The NI 9933 / wood screws 1PC 1 NS-A113 07397092 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Air conditioner breaker
5
From Japan
On 2016-12-13 18:47:53
Although I am using 20A, I just flew because of insufficient capacity, but I am not expensive because it is expensive, but this time I confirmed cheap ones and ordered it.
This review is about item#7397092.
For air conditioner dedicated power supply
5
From Japan
On 2015-07-26 15:59:27
It was useful as a branch circuit of a household distribution board.
This review is about item#07397117.
Security cameras, etc.
5
From Japan
On 2015-06-21 16:01:05
Thank you for your valuable price Thank you very much Other products are also cheap and offer good from this, thank you
Although it was used for the temporary power supply of the construction site, it was pleased without complaint from the customer.
5
From Japan
On 2015-01-22 11:23:56
It is a reliable product.
This review is about item#07397083.
For charging the Prius phv
5
From Japan
On 2013-02-05 16:59:52
Used as ON / OFF switch at the handy point of charging outlet of Prius phv charging circuit. It is compact and can take 30 A so it is easy to install with small installation size. It is GOOD.
This review is about item#07397126.

Related Products