Buy more than* S$200* and get FREE SHIPPING

Small Fault Current Breaker

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Sensitivity Current (mA)
30
Dimensions C (mm)
38
Dimensions B (mm)
70
Dimensions A (mm)
32
Accessories
Terminal cover
...see all>
Product Options
ADD TO CART
Rated Current (A) Dimensions D (mm) Rated Voltage (V) Number of Poles / Element Number Operating Time Connectable Wire (mm2) Terminal Structure Handle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Dimensions D (mm) Rated Voltage (V) Number of Poles / Element Number Operating Time Connectable Wire (mm2) Terminal Structure Handle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 54 AC100 AC100/200 AC200 2P2E 0.1sec within Up to 8 Solder-less terminal Length 1PC 1 NE-A123 07397153 -
Discontinued
[x]
20 54 AC110 2P1E 0.1sec within Up to 8 Solder-less terminal Length 1PC 1 NE-A112 07397135 -
Discontinued
[x]
20 54 AC100 AC100/200 AC200 2P2E Within 0.1 second Maximum of 8 Solderless terminal Length 1PC 1 NE-A122 07397144 -
Discontinued
[x]
20 49 AC110 2P1E Within 0.1 second Maximum of 8 Solderless terminal Short 1PC 1 NE-B112 07397162 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When necessary situation of electricity equipment of customer arises
5
From Japan
On 2013-06-21 21:42:29
I have used it so far and it is very good. Function can be used with confidence as it is a reliable maker item.
This review is about item#07397162.

Related Products